!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, CSA CERT, 4800 AIRFLOW, 87 X 68 1/2 X 42 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, CSA CERT, 4800 AIRFLOW, 87 X 68 1/2 X 42 IN, NANOFIBRE

DIVERSITECH

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, CSA CERT, 4800 AIRFLOW, 87 X 68 1/2 X 42 IN, NANOFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, CSA CERT, 4800 AIRFLOW, 87 X 68 1/2 X 42 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, CSA CERT, 4800 AIRFLOW, 87 X 68 1/2 X 42 IN, NANOFIBRE

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22,432.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVTDD3X6-075N2WGD
  • Mfr. Model # DD3X6-075N2WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 1424
  • Shipping Weight 1480.0 lbs

Product Details

This downdraft table weld and grind kit has 4800 cubic feet per minute airflow, three-phase 230 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 17.2 amps input, and high capture face velocity. It measures 87 width x 68 1/2 x 43 inches depth with a work surface of 72 x 42 inches. It includes side and back walls and is CSA certified.

Technical Specs

  • ItemDowndraft Table
  • Current22 A
  • Filter MediaNano Fibre
  • Filter TypeNanotech
  • IncludesAutomatic Self-Cleaning System
  • Motor Horsepower (Maximum)7.5 hp
  • Overall Height68 1/2 in
  • PhaseThree-Phase
  • StandardsOSHA
  • Maximum Air Flow 5,050 cfm
  • Features Arrestance Baffling, Automatic Reverse Pulse Self-Cleaning System, Dual 10 in Exhaust Silencers, Dust Drawer for Easy Servicing, Flexible 78 in x 42 in Worksurface, High Capture Face Velocity (325 FPM), Multi-Stage Spark
  • Filter MERV Rating 15
  • Frequency 60 Hz
  • Input Voltage 230V
  • Overall Depth 43 in
  • Overall Width 87 in
  • Sound Level 81dB@ 5 ft
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list