Fume Extractor, 12 ft L Arm, 8 in Dia
Fume Extractor, 12 ft L Arm, 8 in Dia
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.
Technical Specs
Item Portable Fume Extractor
Minimum Air Flow 875 cfm
Extraction Arm Length (Maximum) 12 ft
Power Consumption 745.7 W
Filter Area 490 sq ft
Filter Type Reusable Cartridge Filter, Spark Arrestor
Motor Horsepower (Maximum) 1 hp
Compatible Filter Manufacturer Part Number 241218, 300540
Extraction Arm Adjustability 360 Degrees
Filter Media Cellulose
Housing Depth 48 in
Housing Material Metal
Includes Self-Cleaning Filter
Phase Single-Phase
Power Source Corded
Standards cETLus, CSA, UL Listed
Maximum Air Flow 875 cfm
Extraction Arm Diameter 8 in
Filter Efficiency 95%
Sound Level 70 dB
Filter MERV Rating 16
Input Voltage 115V AC
Series Filtair MWX-S
Current 11.9 A
Features Built-In Tool Tray, Convenient Air Connection, Durable Bellmouth-Shaped Hood, Easy to Operate Extraction Arm, Exclusive Hinged Filter Hatch, Filter Pressure Gauge, Metal Cabinet Design, Particulate Disposal Bin, Preassembled Arms, Xl Filter Technology
Frequency 60 Hz
Housing Height 34.8 in
Housing Width 31.8 in
Includes Extraction Arm Yes
Power Cord Length 20 ft
Process Fabrication Shops, Manufacturing, Repair Work, Training Centers, Welding
Country of Origin United States
(subject to change)
Related Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,112.44
/ EACH
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,971.68
/ EACH