!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Magnetic Drill Presses

Magnetic drill presses rotate annular cutters or other bits to make holes in structural steel, I-beams, pipe, and other metal workpieces. Also known as mag drills, their magnetic base sticks to ferrous metal surfaces and holds the drill in position as the cutting bit feeds into the material. They operate in a vertical, horizontal, or upside-down position and require tethering with a strap or chain to prevent them from falling or sliding if the base loses magnetic hold. These portable drill presses are used in steel fabrication, construction, bridge building, and other applications on materials that are fixed in place or too large to bring to a stationary drill press. Corded units allow long run times for repetitive tasks. Cordless units run on batteries to allow use in areas without wired power. Arbors, adapters, and accessories connect cutting bits to drill motors and modify drills to suit different applications.

https://catalogue.grainger.ca/?hybris=true

48 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • RETRACTABLE PILOT PIN, 4-11/32 IN LENGTH, 2 PK
  • Item # WWG45LD76
  • Mfr. Model # 49-59-0012
  • EHC: EHC :
  • This retractable pilot pin is made of steel. This retractable pilot pin has fractional inch measurements. Plus it has a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 475 TO 730 RPM, ELECTRO, 5¾ IN DRILL TRAVEL
  • Item # MTL4272-21
  • Mfr. Model # 4272-21
  • EHC: EHC :
  • This magnetic drill press includes ½ inch chuck adapter, carrying case, chuck key, two telescoping pilot pins, lubricant spray bottle, safety strap. It is for use on drilling. This magnetic drill press features free adjustment to optimized cutting and drilling speeds. Plus it has 7 ¼ inch, 11½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1314
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MILWAUKEE
  • MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS
  • Item # MTL2787-22HD
  • Mfr. Model # 2787-22HD
  • EHC: EHC :
  • This magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, carrying case, chuck key, magnetic lubrication tank, safety strap. This M18 FUEL series magnetic drill bit kit features ½ inch twist bit capacity, 2 speed gear box, 5⅛ inch motor head adjustment, all-weather performance, fuel gauge onboard battery, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½ inch, 13¾ inch length.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 234
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MILWAUKEE
  • DRILL CHUCK ARBOUR ASSEMBLY, ARBOUR, PILOT BIT, SPRING, COMPATIBLE WITH 4270-20/4270-21
  • Item # MTL48-66-2125
  • Mfr. Model # 48-66-2125
  • EHC: EHC :
  • Powerful 1.1 maximum HP. High strength magnet ensures stability and superior holding force. Accepts 3/4 inch diameter annular cutters. Simple two-button control panel. Two position tool-less feed handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 300 TO 450 RPM, ELECTRO, 4⅜ IN DRILL TRAVEL
  • Item # BLDDWE1622K
  • Mfr. Model # DWE1622K
  • EHC: EHC :
  • This magnetic drill press includes five pieces. It features motor height adjustment, overload protection, quick change chuck. This magnetic drill press is designed for use with drilling. It includes adjustment tools, kit box, magnetic coolant tank, quick change½ inch keyed chuck, safety chainch. It also has a 10¾ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • MAGNETIC DRILL PRESS, ICECUT, W/ ROTARY HANDLE, 120 V, PRESSURE 1875 LBS, 2 1/2 X 2 IN, STEEL
  • Item # WLT39D200
  • Mfr. Model # 39D200
  • EHC: EHC :
  • This series IceCut magnetic core drill has 120 voltage, is made of steel, and measures 2 1/2 x 2 inches. It has 12 amps, a drill pressure of 1875 pounds, and includes Allen keys, rotary handles, and safety strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list