!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC DRILL PRESS MOTOR, LARGE, SINGLE SPEED, 1¼ IN DRILLING CAPACITY (STEEL)

MAGNETIC DRILL PRESS MOTOR, LARGE, SINGLE SPEED, 1¼ IN DRILLING CAPACITY (STEEL)

MILWAUKEE

MAGNETIC DRILL PRESS MOTOR, LARGE, SINGLE SPEED, 1¼ IN DRILLING CAPACITY (STEEL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC DRILL PRESS MOTOR, LARGE, SINGLE SPEED, 1¼ IN DRILLING CAPACITY (STEEL)

MAGNETIC DRILL PRESS MOTOR, LARGE, SINGLE SPEED, 1¼ IN DRILLING CAPACITY (STEEL)

MILWAUKEE

https://catalogue.grainger.ca/?hybris=true
  • Item # MTL4297-1
  • Mfr. Model # 4297-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This magnetic drill press motor is designed for use with 4203, drilling. It includes no. 3 mt motor for electromagnetic drill press (4297-1).

Technical Specs

  • Item Magnetic Drill Press Motor
  • Variable Speed No
  • Drilling Capacity in Steel 1 1/4 in
  • Chuck Size 1 1/4 in
  • Chuck 1 1/4 in
  • Current 11.5 A
  • Application Drilling
  • Tap Size Capacity 1 in to 14 in
  • Tool Weight 23 lb
  • Tool Style Large
  • Drilling Capacity in Stainless Steel 1 1/4 in
  • Maximum Speed 500 RPM
  • Chuck Style Morse Taper
  • For Use With Base Model 4203
  • Voltage 120V AC
  • Spindle Taper MT3
  • Includes No. 3 MT Motor for Electromagnetic Drill Press (4297-1)
  • Tool Brand Milwaukee

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list