!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS

MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS

MILWAUKEE

MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS

MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS

MILWAUKEE

Clearance Price :
$2,999.00 / EACH

Your Price : $4,396.73 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2787-22HD
  • Mfr. Model # 2787-22HD
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 234
  • Shipping Weight 58.8 lbs

Product Details

This magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, carrying case, chuck key, magnetic lubrication tank, safety strap. This M18 FUEL series magnetic drill bit kit features ½ inch twist bit capacity, 2 speed gear box, 5⅛ inch motor head adjustment, all-weather performance, fuel gauge onboard battery, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½ inch, 13¾ inch length.

Technical Specs

  • Item Magnetic Drill Kit
  • Magnet Type Permanent
  • Drilling Capacity in Cast Iron 1 1/2 in
  • Minimum Spindle Speed 400 RPM
  • Battery Capacity (2) 8 Ah
  • Power Down Feed Included Yes
  • Base Type Fixed
  • Chuck Style 3/4 in Weldon
  • Drill Point Pressure 750 lb
  • Battery Model No. (2) 48-11-1880
  • Number of Batteries Included 2
  • Charger Model Number 48-59-1808
  • Includes (2) Telescoping Pilot Pins, 1/2 in Chuck Adapter, Carrying Case, Chuck Key, Magnetic Lubrication Tank, Safety Strap
  • Magnetic Force 2,000 lbf
  • Overall Length 13 3/4 in
  • Power Source Cordless
  • Series M18 FUEL
  • Variable Speed Yes
  • Tool Brand Milwaukee
  • Voltage 18V DC
  • Drilling Capacity in Steel 1 1/2 in
  • Maximum Spindle Speed 690 RPM
  • Motor Type Brushless
  • Cordless Tool Kit Contents Bare Tool, (2) Batteries, Charger
  • Coolant System Yes
  • Spindle Taper 3/4 in
  • Chuck Size 3/4 in
  • Spindle Travel 5 3/4 in
  • Battery Series M18
  • Charger Included Yes
  • Features 1 1/2 in Annual Cutter Capacity, 1/2 in Twist Bit Capacity, 2 Speed Gear Box, 5 1/8 in Motor Head Adjustment, All-Weather Performance, Fuel Gauge Onboard Battery Displays Remaining Runtime, Overload Protection, Self-Powered Magnet Base, Weldon Quick Change Chuck
  • Number of Pieces 10
  • Overall Height 15 1/2 in
  • Overall Width 7 1/2 in
  • Reversible No
  • Spindle-to-Base Distance 1 1/4 in
  • Tool Weight 29.5 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list