!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
LED Replacement For
Fixture Shape
Colour Temperature
Voltage
Lumens
Fixture Wattage
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Low-Profile Canopy Lights

Low-profile canopy lights have a slim profile that provides more clearance than standard canopy lights under building entryways, awnings, and overhangs. Also called flush-mount canopy lights, these ceiling-mounted fixtures have a height of 5" or less from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

https://catalogue.grainger.ca/?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GE LIGHTING
  • LED CANOPY LIGHT, 3,700 LM, 5000K, 29 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010T5SM7501
  • Mfr. Model # ECLS010T5SM75011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 29 watts, 3,700 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 3,700 LM, 4000K, 29 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010T5SM7401
  • Mfr. Model # ECLS010T5SM74011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 29 watts, 3,700 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM
  • Item # ABROLCFM15DDBM4
  • Mfr. Model # OLCFM 15 DDB M4
  • EHC: EHC :
  • This canopy light is made of die cast aluminum. It features low profile, corrosion and weather resistant. In addition, it includes LED. Plus it meets the standards for UL. It also has voltage of 120V AC, 16.6 watts, 1,077 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010A5SM7501
  • Mfr. Model # ECLS010A5SM75011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 39 watts, 5,400 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 5,400 LM, 4000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010A5SM7401
  • Mfr. Model # ECLS010A5SM74011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 39 watts, 5,400 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list