!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE

LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE

GE LIGHTING

LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE

LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $530.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELECLS010A5SM7501
  • Mfr. Model # ECLS010A5SM75011SMWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 39 watts, 5,400 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Canopy Light
  • Colour Rendering Index70
  • Fixture Wattage39 W
  • Light Distribution ShapeType V
  • Light TechnologyLED
  • Height2 1/4 in
  • Depth14 39/64 in
  • Fixture Housing ColourWhite
  • Fixture Lens MaterialPolycarbonate
  • Lamp Watts39 W
  • Max. Operating Temp.122 Degrees F
  • StandardsIP65, RoHS, UL1598
  • Colour Temperature 5,000K
  • Lumens 5,400 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 150W HPS/100W MH
  • Fixture Shape Square
  • Width 14 5/8 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Lamp Yes
  • Lumens per Watt 138 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Premium Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list