!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM

CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM

LITHONIA LIGHTING

CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM

CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABROLCFM15DDBM4
  • Mfr. Model # OLCFM 15 DDB M4
  • UNSPSC # 39111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

This canopy light is made of die cast aluminum. It features low profile, corrosion and weather resistant. In addition, it includes LED. Plus it meets the standards for UL. It also has voltage of 120V AC, 16.6 watts, 1,077 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemCanopy Light
  • Colour Rendering Index85
  • Fixture Wattage16.6 W
  • Light Distribution ShapeType V
  • Light TechnologyLED
  • Height3 5/16 in
  • Depth3 3/8 in
  • Fixture Housing ColourBronze
  • Fixture Lens MaterialPolycarbonate
  • Includes LampYes
  • Lumens per Watt61 lm/W
  • Min. Operating Temp.-22 Degrees F
  • Warranty5 yr
  • Colour Temperature 4,000K
  • Lumens 1,077 lm
  • Voltage 120V AC
  • LED Replacement For 100W INC
  • Fixture Shape Round
  • Width 11 3/4 in
  • Rated Life 50,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes LED
  • Lamp Watts 16.6 W
  • Max. Operating Temp. 104 Degrees F
  • Standards UL
  • Description/Special Features Low Profile, Corrosion and Weather Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list