!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price

Lincoln Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILTON
  • PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2
  • Item # MTNS792
  • Mfr. Model # S-792
  • EHC: EHC :
  • Each card comes with two L-style plugs with push-type sleeve release. With a basic flow size of 1/4 inch, the female national pipe thread measures 1/4-inch thread, has a flow rate of 32 standard cubic feet per minute, and is made of case-hardened steel, and plated to resist rust.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • COUPLER, L-STYLE, 32 SCFM, 1/4 IN FLOW, 1/4 IN MNPT, 2.66 X 1.08 X 1.08 IN, STEEL PLATED
  • Item # MTN794
  • Mfr. Model # 794
  • EHC: EHC :
  • Made of plated steel, this L-style coupler comes with a Buna-N seal. At 32 standard cubic feet per minute, and 1/4 inch basic air flow, the 1/4 inch male national pipe thread coupler measures 2.66 inches length x 1.08 width x 1.08 height. It fits Milton plugs 791 and 792.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • L STYLE PLUG,1/4" FNPT
  • Item # MTN792
  • Mfr. Model # 792
  • EHC: EHC :
  • 1/4" Lincoln Style Interchange Series, "L" style couplers are push type automatic. "L" style couplers are made of heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 Degrees F. Air flow: 32 SCFM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN MNPT, STEEL, PLATED, CARD OF 2
  • Item # MTNS791
  • Mfr. Model # S-791
  • EHC: EHC :
  • Each card comes with two L-style plugs with push-type sleeve release. With a basic flow size of 1/4 inch, the male national pipe thread measures 1/4-inch thread, has a flow rate of 32 standard cubic feet per minute, and is made of case-hardened steel, and plated to resist rust.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • MILTON
  • L STYLE PLUG,1/4" MNPT
  • Item # MTN791
  • Mfr. Model # 791
  • EHC: EHC :
  • 1/4" Lincoln Style Interchange Series, "L" style couplers are push type automatic. "L" style couplers are made of heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 Degrees F. Air flow: 32 SCFM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list