!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2

PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2

MILTON

PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2

PLUG, L-STYLE, PUSH RELEASE, 32 SCFM, 1/4 IN FLOW, 1/4 IN FNPT, STEEL, PLATED, CARD OF 2

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.17 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNS792
  • Mfr. Model # S-792
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 1585
  • Shipping Weight 0.13 lbs

Product Details

Each card comes with two L-style plugs with push-type sleeve release. With a basic flow size of 1/4 inch, the female national pipe thread measures 1/4-inch thread, has a flow rate of 32 standard cubic feet per minute, and is made of case-hardened steel, and plated to resist rust.

Technical Specs

  • Item Plug
  • Material Steel
  • Connection Type NPT
  • Max. Flow Rate 906.24 lpm
  • Seal Material Buna-N
  • Temp. Range 250 Degrees F
  • Body Size - Quick Connect Air Couplings 1/4 in
  • Interchange Type Lincoln
  • Coupling Component Plug
  • Max. Working Pressure @ 70 F 300 psi
  • Coupling Locking Type Push-to-Connect
  • Thread Size 1/4 in
  • For Use With Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list