!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Price
LED Replacement For ?
Max. Fixture Wattage
Colour Temperature
Lumens ?
Lumens per Watt
Voltage
Overall Width

LED Suspension-Mounted Lights

LED suspension-mount lights are linear fixtures that hang down from the ceiling to provide more light than a pendant fixture and a more refined look than a strip light or wraparound light. They use significantly less energy than fluorescent fixtures and have built-in LED arrays so there are no light bulbs to install or replace. Suspension mounting bends light, replicating the direct/indirect lighting effect of a pendant light to supply a mix of focused and diffused light.

https://catalogue.grainger.ca/?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GE CURRENT
  • LED SUSPENDED FIXTURE, 33 W MAX, 3500K, 1,000 LUMENS, 121 LUMENS PER WATT
  • Item # LED93118303
  • Mfr. Model # LALS24A0BW10MM10T35VQCMWHTE
  • EHC: EHC :
  • This LAL2 series LED suspended fixture is made of aluminum. In addition, it includes pair of end caps, power connection, suspension kit. Plus it meets the standards for cUL listed. It also has voltage of 120/277V and 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 36.8 W MAX, 4000K, 4,000 LUMENS, 90 LUMENS PER WATT, 4 FT L
  • Item # LED93116007
  • Mfr. Model # LALR44A0NA00MM10T40VQTCWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • LED RECESSED FIXTURE, 33 W MAX, 3500K, 1,000 LUMENS, 121 LUMENS PER WATT
  • Item # LED93118305
  • Mfr. Model # LALS44A0BW10MM10T35VQCMWHTE
  • EHC: EHC :
  • This LAL4 series LED recessed fixture is made of aluminum. In addition, it includes powerdrop and suspension kit. Plus it meets the standards for cUL listed. It also has voltage of 120/277V and 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT
  • Item # LED93118316
  • Mfr. Model # LALS44A0BW10MM10T40VQCMWHTE
  • EHC: EHC :
  • This LAL4 series LED recessed fixture is made of aluminum. In addition, it includes powerdrop and suspension kit. Plus it meets the standards for cUL listed. It also has voltage of 120/277V and 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 40.5 W MAX, 4000K, 4,000 LUMENS, 90 LUMENS PER WATT, 4 FT L
  • Item # LED93111926
  • Mfr. Model # LALR24A0NA00MM10T40VQTCWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED
  • Item # LED93106791
  • Mfr. Model # LALR44A0NA00MM10T35VQTSWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 36.8 W MAX, 4000K, 4,000 LUMENS, 90 LUMENS PER WATT, LED
  • Item # LED93105726
  • Mfr. Model # LALR44A0NA00MM10T40VQTSWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • LED SUSPENDED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT
  • Item # LED93118304
  • Mfr. Model # LALS24A0BW10MM10T40VQCMWHTE
  • EHC: EHC :
  • This LAL2 series LED suspended fixture is made of aluminum. In addition, it includes pair of end caps, power connection, suspension kit. Plus it meets the standards for cUL listed. It also has voltage of 120/277V and 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 41.7 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, 4 FT L
  • Item # LED93112447
  • Mfr. Model # LALR24A0NA00MM10T35VQTSWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 40.5 W MAX, 4000K, 4,000 LUMENS, 90 LUMENS PER WATT, LED
  • Item # LED93118297
  • Mfr. Model # LALR24A0NA00MM10T40VQTSWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, 4 FT L
  • Item # LED93109884
  • Mfr. Model # LALR44A0NA00MM10T35VQTCWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE CURRENT
  • RECESSED TROFFER, 41.7 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED
  • Item # LED93118296
  • Mfr. Model # LALR24A0NA00MM10T35VQTCWHTE
  • EHC: EHC :
  • This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list