!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED

RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED

GE CURRENT

RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED

RECESSED TROFFER, 37.8 W MAX, 3500K, 4,000 LUMENS, 90 LUMENS PER WATT, LED

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $856.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93106791
  • Mfr. Model # LALR44A0NA00MM10T35VQTSWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Product Details

This LALR series recessed troffer is made of aluminum. In addition, it includes two knockout plates, four drywall brackets, four t-grid brackets, male/male and female/female jumper harnesses. Plus it meets the standards for cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,000 lumens, plus a rated life of 50,000 hours.

Technical Specs

  • Item Recessed Troffer
  • For Bulb Type Integrated LED
  • LED Replacement For 2 Lamp T8
  • Lumens 4,000 lm
  • Ballast Start Type No Ballast
  • Bulb Included Yes
  • Colour Temperature 3,500K
  • Emergency Battery Backup No
  • Housing Colour White
  • Includes (2) Knockout Plates, (4) Drywall Brackets, (4) T-Grid Brackets, Male/Male and Female/Female Jumper Harnesses
  • Lens Type Diffuser
  • Max. Fixture Wattage 37.8 W
  • Overall Height 3 7/8 in
  • Overall Width 4 in
  • Sensor Type No Sensor
  • Standards cULus Listed, UL Listed
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 90 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 90
  • Dimming Method 0 to 10V
  • Finish Powder Coated
  • Housing Material Aluminum
  • Lens Shape Flat
  • Max. Ambient Temp. 86 Degrees F
  • Min. Ambient Temp. 14 Degrees F
  • Overall Length 48 in
  • Rated Life 50,000 hr
  • Series LALR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list