!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT

LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT

GE CURRENT

LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT

LED RECESSED FIXTURE, 32 W MAX, 4000K, 1,000 LUMENS, 125 LUMENS PER WATT

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $918.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93118316
  • Mfr. Model # LALS44A0BW10MM10T40VQCMWHTE
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This LAL4 series LED recessed fixture is made of aluminum. In addition, it includes powerdrop and suspension kit. Plus it meets the standards for cUL listed. It also has voltage of 120/277V and 1,000 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Recessed Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • For Max. Bulb Wattage 32 W
  • Light Technology LED
  • Lumens per Watt 125 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 90
  • Dimming Method 0 to 10V
  • Fixture Type Strip Light
  • Housing Material Aluminum
  • Includes Powerdrop and Suspension Kit
  • Lens Type Medium Flush
  • Linkable Yes
  • Mounting Style Surface
  • Overall Height 4 in
  • Overall Width 3 1/2 in
  • Sensor Type No Sensor
  • Standards cUL Listed
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp T8
  • Lumens 1,000 lm
  • Max. Fixture Wattage 32 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish Powder Coated
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Shape Flat
  • Light Colour Cool White
  • Linkable Up To 20 Fixtures
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 50,000 hr
  • Series LAL4
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list