!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

LED Strip Lights

LED strip lights are simple, linear surface-mount fixtures with a housing that is slightly larger than the light bulb it holds. Depending on their size and lens style, they are used for general lighting in applications ranging from workshops, access corridors, and back-of-house areas to retail spaces and other customer-facing areas. These LED lights use significantly less energy than fluorescent lights and have built-in LED arrays so there are no light bulbs to install or replace. They are typically mounted to a ceiling but can sometimes be modified to accept chains for suspension mounting.

https://catalogue.grainger.ca/?hybris=true

33 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L
  • Item # ABR2659NY
  • Mfr. Model # CSS L48 ALO3 MVOLT SWW3 80CRI
  • EHC: EHC :
  • This CSS series LED strip light is made of steel. In addition, it includes row aligner bracket. Plus it meets the standards for BAA, CSA certified. It also has voltage of 120 to 277V, 4,000 lumens, plus a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • SCEPTER
  • FIXTURE CEILING MNT W/PROOF 150W
  • Item # SCRLVPF150C
  • Mfr. Model # LVPF150C
  • EHC: EHC :
  • Ceiling mounted incandescent light fixture. Supplied with socket base assembly, guard, gaskets, brass screws and standard glass globe. Hub has four 3/4 inch threaded ports and integral mounting feet. Accommodates up to 150 watt (max.) A line bulb.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • CSS LED STRIP LIGHT, STEEL, WHITE, 8,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 96 IN L
  • Item # ABR2659P5
  • Mfr. Model # CSS L96 ALO4 MVOLT SWW3 80CRI
  • EHC: EHC :
  • This CSS series LED strip light is made of steel. In addition, it includes row aligner bracket. Plus it meets the standards for BAA, CSA certified. It also has voltage of 120 to 277V, 8,000 lumens, plus a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED STRIP LIGHT, 25 W MAX, 4000K, 3,565 LUMENS, 120 LUMENS PER WATT, 120/277V
  • Item # ABRZL1NL483000LMFS
  • Mfr. Model # ZL1N L48 3000LM FST MVOLT 40K 80CRI WH
  • EHC: EHC :
  • This ZL1N series LED strip light is made of steel. Plus it meets the standards for CSA certified, UL listed. It also has voltage of 120/277V, 3,565 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W
  • Item # ABRZL1DL487000LMFS
  • Mfr. Model # ZL1D L48 7000LM FST MVOLT 50K 80CRI WH
  • EHC: EHC :
  • This ZL1D series LED strip light is made of steel. Plus it meets the standards for CSA certified to US and Canadian Safety Standards, Damp Locations Between -20 degree C and 30 degree C. It also has voltage of 120/277V, 7,876 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN
  • Item # ABRZL1NL487000LML
  • Mfr. Model # ZL1NL487000LML/LENSMVOLT40K80CRIWH
  • EHC: EHC :
  • This ZL1N series LED strip light is made of steel. Plus it meets the standards for CSA certified to US and Canadian Safety Standards, Damp Locations Between -20 degree C and 30 degree C. It also has voltage of 120/277V, 7,345 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED LINEAR STRIP LIGHT, 20.2 W MAXIMUM, 4000K, 2,812 LUMENS, 1 LAMP T8
  • Item # ABRCLXL483000LMSEF
  • Mfr. Model # CLXL483000LMSEFFDLMVOLTGZ1040K80CRI WH
  • EHC: EHC :
  • This CLX series LED linear strip light is made of steel. Plus it meets the standards for CSA certified to US and Canadian Safety Standards, Damp Locations Between -20 degree C and 40 degree C. It also has voltage of 120/277V and 2,812 lumens, plus a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 76 W MAX, 5000K, 9,500 LUMENS, 124 LUMENS PER WATT, 8 FT
  • Item # HBLMPS850MLCWEDU
  • Mfr. Model # MPS8-50ML-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 9,500 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 40.1 W MAXIMUM, 4000K, 4,614 LUMENS, 2 LAMP T8, 4 FT
  • Item # HBLMPS440ML
  • Mfr. Model # MPS4-40ML-CW-EDU-ELL14
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes an integral battery pack. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed, UL 924 listed. It also has voltage of 120/277V, 4,614 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 20 W MAX, 4000K, 2,606 LUMENS, 130 LUMENS PER WATT, 4 FT
  • Item # HBLMPS440XWCWEDU
  • Mfr. Model # MPS4-40XW-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 2,606 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 20 W MAX, 3500K, 2,574 LUMENS, 129 LUMENS PER WATT, 4 FT
  • Item # HBLMPS435XWCWEDU
  • Mfr. Model # MPS4-35XW-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 2,574 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 40.1 W MAXIMUM, 4000K, 4,952 LUMENS, 2 LAMP T8, 4 FT
  • Item # HBLMPS440MLNLEDU
  • Mfr. Model # MPS4-40ML-NL-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 4,952 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED STRIP LIGHT, 80.2 W MAXIMUM, 3500K, 9,111 LUMENS, 4 LAMP T8, 8 FT
  • Item # HBLMPS835MLCWEDU
  • Mfr. Model # MPS8-35ML-CW-EDU
  • EHC: EHC :
  • This MPS series LED strip light is made of steel. In addition, it includes toolless lens removal, modular replaceable LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V, 9,111 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list