!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN

LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN

LITHONIA LIGHTING

LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN

LED STRIP LIGHT, 52 W MAX, 4000K, 7,345 LUMENS, 110 LUMENS PER WATT, 48 IN

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $246.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRZL1NL487000LML
  • Mfr. Model # ZL1NL487000LML/LENSMVOLT40K80CRIWH
  • UNSPSC # 39111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Product Details

This ZL1N series LED strip light is made of steel. Plus it meets the standards for CSA certified to US and Canadian Safety Standards, Damp Locations Between -20 degree C and 30 degree C. It also has voltage of 120/277V, 7,345 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Strip Light
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • For Max. Bulb Wattage 52 W
  • Light Technology LED
  • Lumens per Watt 110 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Pendant
  • Housing Material Steel
  • Lens Shape No Lens
  • Linkable No
  • Mounting Style Pendant, Stem, Surface
  • Overall Height 2 1/8 in
  • Overall Width 2 1/8 in
  • Sensor Type No Sensor
  • Standards CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8
  • Lumens 7,345 lm
  • Max. Fixture Wattage 52 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish High Gloss
  • Housing Colour White
  • IP Rating Not IP Rated
  • Light Colour White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 100,000 hr
  • Series ZL1N
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list