!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Insert Shape

Indexable Mills & Milling Cutters

Indexable mills and milling cutters are toolholders that use indexable inserts to create a cutting edge that removes material in milling operations. They require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials. The inserts can be rotated (indexed) to reveal a fresh cutting edge or replaced with new inserts of the same or different types without removing the toolholder from the machine. Indexable face mills flatten and finish workpiece surfaces. Indexable milling cutters make specific cuts such as slits or chamfers. Indexable profiling end mills make contoured or round-shouldered cuts. Indexable spot- and centre-drill mills cut and finish holes. Indexable square-shoulder end mills make 90° cuts in shoulder milling operations.

https://catalogue.grainger.ca/?hybris=true

105 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SOWA
  • SCREW MILLING CUTTER
  • Item # SWA146-595
  • Mfr. Model # 146-595
  • EHC: EHC :
  • Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, ¾ IN MAX CUTTING DIA, 0.1969 IN DP OF CUT, WELDON FLAT
  • Item # WID75Z02W100RD10L6
  • Mfr. Model # M100D075Z02W100RD10L628
  • EHC: EHC :
  • This indexable profiling end mill is made of high speed steel. It is for use on 3D profiling, face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: ball nose, slotting: square end. This indexable profiling end mill features anti-rotation feature for top security. Plus it has 6.2800 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK
  • Item # WIDD125Z03W100XN15
  • Mfr. Model # VSM490D125Z03W100XN15
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, pocketing, side/shoulder milling: square end, slotting: square end. This indexable square shoulder end mill features effective internal coolant feature, reaching the cutting edge precisely, strong concept to run up to 15 mm (0.590 inch) depth of cut, superior wall and surface finish capabilities, true 0 Degrees . Plus it has 4.53 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW
  • Item # WIDD300Z07S100SN12
  • Mfr. Model # VSM890D300Z07S100SN12
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, true 0 Degrees wall and stepping down capability, user-friendly pocket numbering system. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, ¾ IN MAX CUTTING DIAMETER, STRAIGHT, ¾ IN SHANK
  • Item # WIDZ02C075XD11L450
  • Mfr. Model # VSM11D075Z02C075XD11L450
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 4½ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIAMETER, STRAIGHT, 1 IN SHANK
  • Item # WIDZ02C100XD17L450
  • Mfr. Model # VSM17D100Z02C100XD17L450
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 4½ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z04S075WO12
  • Mfr. Model # M370D200Z04S075WO12
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, ⅝ IN MAX CUTTING DIAMETER, STRAIGHT, ⅝ IN SHANK
  • Item # WID062Z02C062XD11L
  • Mfr. Model # VSM11D062Z02C062XD11L400
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has four-inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, ⅝ IN MAX CUTTING DIA, WELDON FLAT, ⅝ IN SHANK DIA
  • Item # WID062Z02W062XD11
  • Mfr. Model # VSM11D062Z02W062XD11
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has a 2¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L
  • Item # WID150Z04S075XD11
  • Mfr. Model # VSM11D150Z04S075XD11
  • EHC: EHC :
  • This indexable face mill is for use on face milling, helical milling, pocketing, ramping:blank, side and face milling, side/shoulder milling: square end. This indexable face mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 3 IN MAX CUTTING DIAMETER, 1 IN SHANK, 1¾ IN L, RIGHT HAND
  • Item # WID300Z06S100XD17
  • Mfr. Model # VSM17D300Z06S100XD17
  • EHC: EHC :
  • This indexable face mill is for use on face milling, helical milling, pocketing, ramping:blank, side/shoulder milling: square end, slotting: square end. This indexable face mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • SQUARE MILLING INSERT,0.4724" CUT
  • Item # WIDSNHX120408PNERA
  • Mfr. Model # SNHX120408PNERALP
  • EHC: EHC :
  • Indexable square-shoulder end mills cut in two directions (laterally and axially) to make 90 Degrees angled cuts in shoulder milling operations. Sometimes called 0 Degrees /90 Degrees mills, they have flutes that carry chips away, and they have seats at the tip of the flutes to hold cutting inserts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z07S075WO08
  • Mfr. Model # M370D200Z07S075WO08
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z05S075WO08
  • Mfr. Model # M370D200Z05S075WO08
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE SQUARE SHOULDER END MILL, ¾ IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA
  • Item # WID075Z03W075XD11
  • Mfr. Model # VSM11D075Z03W075XD11
  • EHC: EHC :
  • This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 3.2000 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list