!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE MILLING INSERT,0.4724" CUT

SQUARE MILLING INSERT,0.4724" CUT

WIDIA

SQUARE MILLING INSERT,0.4724" CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MILLING INSERT,0.4724" CUT

SQUARE MILLING INSERT,0.4724" CUT

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.25 / EACH

EHC: EHC :
Min Qty 5 = $206.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDSNHX120408PNERA
  • Mfr. Model # SNHX120408PNERALP
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Indexable square-shoulder end mills cut in two directions (laterally and axially) to make 90 Degrees angled cuts in shoulder milling operations. Sometimes called 0 Degrees /90 Degrees mills, they have flutes that carry chips away, and they have seats at the tip of the flutes to hold cutting inserts.

Technical Specs

  • Item Square Milling Insert
  • For Use With Shoulder Mills VSM890(TM)-12, 0 Degrees /90 Degrees
  • Rake 0
  • Chip-Breaker 2-Chipbreaker On Two Sides
  • Mounting Style 4-Part Cycl w/70-90 TaperScrew

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list