!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L

INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L

WIDIA

INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L

INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, ¾ IN SHANK DIAMETER, 1.5750 IN L

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $573.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID150Z04S075XD11
  • Mfr. Model # VSM11D150Z04S075XD11
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

This indexable face mill is for use on face milling, helical milling, pocketing, ramping:blank, side and face milling, side/shoulder milling: square end. This indexable face mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Shank Type - Machining Screw On
  • Overall Length 1.5750 in
  • Coolant Fed Coolant Through
  • Compatible Hardware 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8"-24 x 1 in Coolant G
  • Cutting Direction Right Hand
  • Features Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
  • Insert Holding Type Screw
  • Insert Size 110408
  • ISO Number VSM11D150Z04S075XD11
  • Min. Cutting Dia. 1 1/2 in
  • Number of Inserts 4
  • Shank Length 0
  • Max. Cutting Dia. 1 1/2 in
  • Shank Dia. 3/4 in
  • Side Cutting Edge Angle 0 Degrees
  • ANSI Code VSM11D150Z04S075XD11
  • Cutting Application Face Milling, Helical Milling, Pocketing, Ramping:Blank, Side and Face Milling, Side/Shoulder Milling: Square End
  • Depth of Cut 0.4490 in
  • Head Projection Length 0
  • Insert Shape 75 Degrees Parallelogram
  • Insert Style XD.T PD R
  • Max. Speed 23,300 RPM
  • Neck Dia. 0
  • Rake -5.733 Degrees Radial, 10.617 Degrees Axial
  • Toolholder Style XDPT11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list