Product ITEM is unavailable. See products from the same category below.
Drop-Over Modular Cable Ramps
Drop-over modular cable ramps are placed over cable and hose lines that run along the ground. They have an interlocking design, which allows for reconfigurations, repairs, or replacements without moving cable or hose. These cable ramps prevent damage due to foot and vehicle traffic. They also keep lines neatly covered to prevent tripping hazards. These cable ramps are weather-, tear-, and abrasion-resistant, so they're often used for temporary setups in indoor and outdoor applications like warehouses, manufacturing, parking lots, and garages. Individual components in cable ramp systems must be purchased from the same brand to ensure compatibility.
This cable protector is made of polyurethane, and is black. It has length of 36 3/4-inch, width of 5 3/4-inch, and a height of 3/4-inch. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is black. It has length of 36 3/4-inch, width of 5 3/4-inch, and a height of 3/4-inch. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is black. It has length of 38 1/two inches, width of 10 3/4-inch, and a height of 1 1/2 inches. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is black. It has length of 38 1/two inches, width of 10 3/4-inch, and a height of 1 1/2 inches. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is orange. It has length of 38¼ inch, width of 11½ inch, and a height of 1 5/8-inch. It is for use with cables and hose lines.
This cable protector is made of polyurethane, and is orange. It has length of 38¼ inch, width of 11½ inch, and a height of 1 5/8-inch. It is for use with cables and hose lines.
This end cap is made of polyurethane, and is yellow. It has length of six inches, width of 20 inches, and a height of two inches. It is for use with YJ5-125-Y/B, five-channel Yellow Jacket cable protector.
This end cap is made of polyurethane, and is yellow. It has length of six inches, width of 20 inches, and a height of two inches. It is for use with YJ5-125-Y/B, five-channel Yellow Jacket cable protector.
This cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 20 inches, and a height of 3.05 inch. Drop-over modular cable ramps are placed over cable and hose lines that run along the ground. They have an interlocking design, which allows for reconfigurations, repairs, or replacements without moving cable or hose.
This cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 20 inches, and a height of 3.05 inch. Drop-over modular cable ramps are placed over cable and hose lines that run along the ground. They have an interlocking design, which allows for reconfigurations, repairs, or replacements without moving cable or hose.
This cable protector is made of polyurethane, and is yellow. It has length of 1eight inches, width of 19¾-inch, and a height of 1⅞ inch. It is for use with cables, conduit, hose lines, and pipes.
This cable protector is made of polyurethane, and is yellow. It has length of 1eight inches, width of 19¾-inch, and a height of 1⅞ inch. It is for use with cables, conduit, hose lines, and pipes.
This five-channel cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 20 inches, and a height of 2 1/3 inches.
This five-channel cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 20 inches, and a height of 2 1/3 inches.
This cable protector is made of polyurethane, and is black. It has length of 38 1/two inches, width of 10⅞ inch, and a height of 1 1/2 inches. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is black. It has length of 38 1/two inches, width of 10⅞ inch, and a height of 1 1/2 inches. It is for use with cables and hoses.
This cable protector is made of polyurethane, and is orange. It has length of 38½ inch, width of 14¼ inch, and a height of three inches. It is for use with cables and hose lines.
This cable protector is made of polyurethane, and is orange. It has length of 38½ inch, width of 14¼ inch, and a height of three inches. It is for use with cables and hose lines.
This cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 17½ inch, and a height of 1.95 inch. Drop-over modular cable ramps are placed over cable and hose lines that run along the ground. They have an interlocking design, which allows for reconfigurations, repairs, or replacements without moving cable or hose.
This cable protector is made of non-metallic, and is blue and yellow. It has length of 36 inches, and width of 17½ inch, and a height of 1.95 inch. Drop-over modular cable ramps are placed over cable and hose lines that run along the ground. They have an interlocking design, which allows for reconfigurations, repairs, or replacements without moving cable or hose.
This black cable protector bridge is designed to utilize the space between multiple parallel cable protector runs. This bridge features five cable channels measuring 12 x 1 1/2 inches while providing a continuous, level crossing surface for vehicle and pedestrian traffic. The protector is made of polyurethane, shaped like a T, and durable enough to withstand 40,300 pounds. The bridge is 36 x 12 x 1 7/8 inches with a diameter of 1 1/2 inches.
This black cable protector bridge is designed to utilize the space between multiple parallel cable protector runs. This bridge features five cable channels measuring 12 x 1 1/2 inches while providing a continuous, level crossing surface for vehicle and pedestrian traffic. The protector is made of polyurethane, shaped like a T, and durable enough to withstand 40,300 pounds. The bridge is 36 x 12 x 1 7/8 inches with a diameter of 1 1/2 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.