!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END CAP, POLYURETHANE, YELLOW, 32,600 LB/AXLE, 20 IN W, 2 IN H, FOR YJ5-125-Y/B, 6 IN

END CAP, POLYURETHANE, YELLOW, 32,600 LB/AXLE, 20 IN W, 2 IN H, FOR YJ5-125-Y/B, 6 IN

YELLOW JACKET

END CAP, POLYURETHANE, YELLOW, 32,600 LB/AXLE, 20 IN W, 2 IN H, FOR YJ5-125-Y/B, 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CAP, POLYURETHANE, YELLOW, 32,600 LB/AXLE, 20 IN W, 2 IN H, FOR YJ5-125-Y/B, 6 IN

END CAP, POLYURETHANE, YELLOW, 32,600 LB/AXLE, 20 IN W, 2 IN H, FOR YJ5-125-Y/B, 6 IN

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.03 / PAIR

EHC: EHC :
Min Qty 2 = $666.06

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFYJ5EB125Y
  • Mfr. Model # YJ5EB-125-Y
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This end cap is made of polyurethane, and is yellow. It has length of six inches, width of 20 inches, and a height of two inches. It is for use with YJ5-125-Y/B, five-channel Yellow Jacket cable protector.

Technical Specs

  • Item Cable Protector End Cap
  • Connection Style Dog Bone
  • Channel Width 1 1/4 in
  • Material Polyurethane
  • Colour Yellow
  • Max. Cable Dia. 1 in
  • Length 6 in
  • ADA Compliant No
  • Number of Channels 5
  • Channel Height 1 1/4 in
  • Load Capacity 32,600 lb/Axle
  • Style Hinged
  • For Use With YJ5-125-Y/B, 5-Channel Yellow Jacket Cable Protector
  • Height 2 in
  • Width 20 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list