This cable protector is made of polyurethane, and is black. It has length of 38 1/two inches, width of 10 3/4-inch, and a height of 1 1/2 inches. It is for use with cables and hoses.
Technical Specs
ItemCable Protector
Cable Feed StyleLay-Under
Channel Height1 in
Load Capacity2,100 lb/Axle
StyleDrop Over
For Use WithCables, Hoses
Height1 1/2 in
Width10 3/4 in
TextureSerrated
Number of Channels2
Connection StyleL Shape
Channel Width1 3/4 in
MaterialPolyurethane
ColourBlack
Max. Cable Dia.1 in
Length38 1/2 in
ADA CompliantNo
Country of OriginUnited States
(subject to change)