!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Drill Presses, Magnetic Drills & Mill Drills

Drill presses and magnetic drills have a vertical drill head mounted to a base that provides stability and maintains consistent alignment to make more uniform holes than handheld drills. Magnetic drills are portable drill presses with a magnetic base that sticks to ferrous metal surfaces. Also known as mag drills, they rotate annular cutters or other bits to make holes in structural steel, I-beams, pipe, and other metal workpieces that are fixed in place or too large to bring to a stationary drill press. Shop drill presses are stationary drilling machines that mount to a benchtop or floor. They use bits to drill into wood or metal workpieces that are supported by the table mounted below the drill head. Drill press guards provide a barrier near the bit that deflects chips and debris to prevent injuries to drill operators. Drill press arbors replace worn arbors or change to a different connection style or size.

https://catalogue.grainger.ca/?hybris=true

77 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • DRILL PRESS GUARD, TELESCOPING GUARD, FOR 1¾ IN TO 3 IN QUILL DIAMETER RANGE, CURVED
  • Item # WWG29DY67
  • Mfr. Model # 29DY67
  • EHC: EHC :
  • This drill press guard is made out of polycarbonate, polycarbonate. This clear drill press guard is designed for use with drill presses with exposed lower spindle bearing collars, fits but not limited to no. 5PHC1, 5PHC2, 5PHC3, 5PHC4.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RETRACTABLE PILOT PIN, 4-11/32 IN LENGTH, 2 PK
  • Item # WWG45LD76
  • Mfr. Model # 49-59-0012
  • EHC: EHC :
  • This retractable pilot pin is made of steel. This retractable pilot pin has fractional inch measurements. Plus it has a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MAGNETIC DRILL PRESS, VARIABLE SPEED, 475 TO 730 RPM, ELECTRO, 5¾ IN DRILL TRAVEL
  • Item # MTL4272-21
  • Mfr. Model # 4272-21
  • EHC: EHC :
  • This magnetic drill press includes ½ inch chuck adapter, carrying case, chuck key, two telescoping pilot pins, lubricant spray bottle, safety strap. It is for use on drilling. This magnetic drill press features free adjustment to optimized cutting and drilling speeds. Plus it has 7 ¼ inch, 11½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1314
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MILWAUKEE
  • MAGNETIC DRILL KIT, 18V DC, PERMANENT, 1½ IN DRILLING CAPACITY IN STEEL, BRUSHLESS
  • Item # MTL2787-22HD
  • Mfr. Model # 2787-22HD
  • EHC: EHC :
  • This magnetic drill bit kit includes two telescoping pilot pins, ½ inch chuck adapter, carrying case, chuck key, magnetic lubrication tank, safety strap. This M18 FUEL series magnetic drill bit kit features ½ inch twist bit capacity, 2 speed gear box, 5⅛ inch motor head adjustment, all-weather performance, fuel gauge onboard battery, overload protection, self-powered magnet base, Weldon quick change chuck. Plus it has 7½ inch, 13¾ inch length.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 234
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MILWAUKEE
  • DRILL CHUCK ARBOUR ASSEMBLY, ARBOUR, PILOT BIT, SPRING, COMPATIBLE WITH 4270-20/4270-21
  • Item # MTL48-66-2125
  • Mfr. Model # 48-66-2125
  • EHC: EHC :
  • Powerful 1.1 maximum HP. High strength magnet ensures stability and superior holding force. Accepts 3/4 inch diameter annular cutters. Simple two-button control panel. Two position tool-less feed handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list