!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Range
Travel Type
Accuracy
Resolution
SPC Output
Data Output Type
Beam Style
Base Material
Includes Fine Adjustment

Digital Height Gauges

Digital height gauges have a rule-style beam that extends from a solid base along which a carriage with an interchangeable measuring arm and LCD travels. The reading of the gauge is translated from the measuring arm that contacts the tool or workpiece to the digital display. These digital height gauges are adjustable and offer inch-metric conversion, zero set, and data hold. They range in complexity from simple digital displays up to programmable two-dimensional tools with multiple built-in functions. These gauges are commonly used for height and depth measurements and for scribing lines in layout applications.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MITUTOYO
  • 192 SERIES HEIGHT GAUGE, +/-0.001 IN ACCURACY
  • Item # MTT192-670-10
  • Mfr. Model # 192-670-10
  • EHC: EHC :
  • This height gauge includes a battery and a case. This 192 series height gauge features highly versatile multi-function type, carbide-tipped long scriber is provided, rigid construction ensures repeatable measurement. Plus it has +/-0.001 inch accuracy.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • DIGITAL HEIGHT GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, +/-02 IN ACCURACY, SINGLE-POLE BEAM
  • Item # WSW2YND5
  • Mfr. Model # 2YND5
  • EHC: EHC :
  • Height Gage, Electronic Digital, Range 0-18 In/0-450mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.002 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1322
  • WESTWARD
  • DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN ACCURACY
  • Item # WSW2YND4
  • Mfr. Model # 2YND4
  • EHC: EHC :
  • Height Gage, Electronic Digital, Range 0-12 In/0-300mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In, Display LCD, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Construction Steel, Base Cast Iron, Screw Clamp Lever Locks Scriber at Any Position, Mechanism Feed Wheel, Battery CR2032, Includes Carbide Tip Scriber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1322
  • STARRETT
  • ELECTRONIC HEIGHT GAUGE, +/-0.0015 IN ACCURACY
  • Item # STA3754-24/600
  • Mfr. Model # 3754-24/600
  • EHC: EHC :
  • This electronic height gauge features large, easy-to-read LCD display, large keypad, relative scale, fine adjust, furnished with two 3v batteries (cr2032), carbide tip scriber, improved battery cover. This electronic height gauge includes steel tip scriber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • DIGITAL HEIGHT GAUGE, 0 IN TO 12 IN/0 TO 30MM RANGE, +/-015 IN/0.04MM ACCURACY, CABLE
  • Item # STA3754-12/300
  • Mfr. Model # 3754-12/300
  • EHC: EHC :
  • This 3754 series digital height gauge features large positive action keypad, manual on/off plus a built inch automatic off after 30 minutes of nonuse, plus or minus indication allows reading in proper direction. This digital height gauge includes scriber, a case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1322
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list