!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL HEIGHT GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, +/-01 IN ACCURACY, DOUBLE-POLE BEAM

DIGITAL HEIGHT GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, +/-01 IN ACCURACY, DOUBLE-POLE BEAM

MITUTOYO

DIGITAL HEIGHT GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, +/-01 IN ACCURACY, DOUBLE-POLE BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL HEIGHT GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, +/-01 IN ACCURACY, DOUBLE-POLE BEAM

DIGITAL HEIGHT GAUGE, 0 TO 12 IN/0 TO 30MM RANGE, +/-01 IN ACCURACY, DOUBLE-POLE BEAM

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,300.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT192-630-10
  • Mfr. Model # 192-630-10
  • UNSPSC # 41111614
  • CATALOGUE PAGE # 1322
  • Shipping Weight 13.44 lbs

Product Details

This 192 series digital height gauge features switchable resolution (0.0002 inch/0.005mm or 0.0005 inch/0.01mm). This digital height gauge includes carbide tipped scriber, and a battery.

Technical Specs

  • Item Digital Height Gauge
  • Resolution 0.0005 in/0.01 mm, 0.0002 in/0.005 mm
  • SPC Output Yes
  • Dimension Type Inch/Metric
  • Height Measurement Type 1D
  • Maximum Measurement - Inch 12 in
  • Minimum Measurement - Inch 0 in
  • Operation Type Digital
  • Base Material Cast Iron
  • Construction Steel
  • Functions Data Hold, Inch/Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set
  • Includes Carbide Tipped Scriber
  • Includes Fine Adjustment Yes
  • Number of Measurements Zero-setting, ABS/INC Switching, Two Presets, Probe Tip Diameter Compensation, -/+ Switching, Power ON/OFF, Data hold, With Output
  • Series 192
  • Range 0 in to 12 in/0 mm to 300 mm
  • Accuracy +/-0.001 in
  • Beam Style Double-Pole
  • Display Type LCD
  • Includes Display Yes
  • Maximum Measurement - mm 300 mm
  • Minimum Measurement - mm 0 mm
  • Travel Type Manual with Feed Wheel
  • Compatible Data Output Cable Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905691, Mfr. No. 905692
  • Features Switchable Resolution (0.0002 in/0.005mm or 0.0005 in/0.01mm)
  • Included Locking Mechanism Clamp Lever
  • Includes Battery Yes
  • Long Form Calibration Certificate No
  • Power Source SR44 Battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list