!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
570 SERIES HEIGHT GAUGE, +/-0.0015 IN ACCURACY

570 SERIES HEIGHT GAUGE, +/-0.0015 IN ACCURACY

MITUTOYO

570 SERIES HEIGHT GAUGE, +/-0.0015 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
570 SERIES HEIGHT GAUGE, +/-0.0015 IN ACCURACY

570 SERIES HEIGHT GAUGE, +/-0.0015 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,373.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT570-412
  • Mfr. Model # 570-412
  • UNSPSC # 41111614
  • CATALOGUE PAGE # 1322
  • Shipping Weight 14.109 lbs

Product Details

This 570 series height gauge includes a battery and a case. Plus it has +/-0.0015 inch accuracy.

Technical Specs

  • Item Height Gauge
  • Resolution 0.0005 in
  • SPC Output Yes
  • Beam Style Single-Pole
  • Display Type LCD
  • Maximum Measurement - Inch 12 in
  • Minimum Measurement - Inch 0 in
  • Operation Type Digital
  • Base Material Aluminum
  • Compatible Software MeasurLink, U-WAVEPAK, ITPAK
  • Construction Aluminum, Plastic, Stainless Steel
  • Functions ON/OFF, Origin Point Setting, inch/mm Conversion, ZERO/ABS, Hold, Data
  • Includes Air Cushion No
  • Includes Case No
  • Linear Encoder Type ABS Capacitance Type
  • Series 570
  • Range 0 in to 12 in
  • Accuracy +/-0.0015 in
  • Data Output Type Cable, Wireless with transmitter
  • Dimension Type Inch/Metric
  • Height Measurement Type 1D
  • Maximum Measurement - mm 300 mm
  • Minimum Measurement - mm 0 mm
  • Travel Type Manual
  • Compatible Data Output Cable Mfr. No. 905338, Mfr. No. 905409
  • Compatible Wireless Transmitter 02AZD790F, U-WAVE-T
  • Data Output Connection Type SPC
  • Included Locking Mechanism Clamp Lever Locks Scriber at Any Position
  • Includes Battery Yes
  • Includes Fine Adjustment No
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list