Cordless knockout punches create round holes in sheet metal and other thin, flat materials. Their draw stud pulls a sharp-edged punch from one side of the sheet metal toward the die on the other side to cut a clean, accurate hole. Also called panel punches, they are commonly used to make openings for conduit and wiring in electrical boxes and panels. These cordless knockout tools drive through material more quickly and with less effort than manual knockout punches. They use brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.
This M18 Force Logic cordless knockout tool kit has a punching force of 10 tons and ½ to 4 inches conduit that punches up to six-inch holes in 12 gauge mild steel/14 gauge stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect collar, coupler, two 3 Ah batteries, two carrying cases, a ball stud, and a 1⅛-inch draw stud.
This M18 Force Logic cordless knockout tool kit has a punching force of 10 tons and ½ to 4 inches conduit that punches up to six-inch holes in 12 gauge mild steel/14 gauge stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect collar, coupler, two 3 Ah batteries, two carrying cases, a ball stud, and a 1⅛-inch draw stud.
This M18 Force Logic cordless knockout tool kit has a punching force of six tons and a ½ to 2 inches conduit that punches up to a four-inch hole in 14 gauge mild steel/stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect alignment system, inline handle orientation, a 2 Ah battery, and a carrying case.
This M18 Force Logic cordless knockout tool kit has a punching force of six tons and a ½ to 2 inches conduit that punches up to a four-inch hole in 14 gauge mild steel/stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect alignment system, inline handle orientation, a 2 Ah battery, and a carrying case.
This M18 Force Logic cordless knockout tool kit has a punching force of six tons and a ½ to 4 inches conduit that punches up to a four-inch hole in 14 gauge mild steel/stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect alignment system, inline handle orientation, a 2 Ah battery, and two carrying cases.
This M18 Force Logic cordless knockout tool kit has a punching force of six tons and a ½ to 4 inches conduit that punches up to a four-inch hole in 14 gauge mild steel/stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect alignment system, inline handle orientation, a 2 Ah battery, and two carrying cases.
This M18 Force Logic cordless knockout tool kit has a punching force of 10 tons and ½ to 2 inches conduit that punches up to six-inch holes in 12 gauge mild steel/14 gauge stainless steel. The kit with an 18V Li-ion battery includes a quick connect alignment system, a charger, batteries, stud sets, a coupler, punch/dies, quick connect collar, and a case.
This M18 Force Logic cordless knockout tool kit has a punching force of 10 tons and ½ to 2 inches conduit that punches up to six-inch holes in 12 gauge mild steel/14 gauge stainless steel. The kit with an 18V Li-ion battery includes a quick connect alignment system, a charger, batteries, stud sets, a coupler, punch/dies, quick connect collar, and a case.
This Intelli-Punch cordless 11 tons hydraulic knockout tool with conduit size of ½ to 2 inches operates on 18V and punches up to 10 gauge mild steel and stainless steel. It has an inline handle orientation, ergonomic tapered grip, and 360 degree rotating head. Includes two 3 Ah batteries, a charger, and Slugsplitter knockouts.
This Intelli-Punch cordless 11 tons hydraulic knockout tool with conduit size of ½ to 2 inches operates on 18V and punches up to 10 gauge mild steel and stainless steel. It has an inline handle orientation, ergonomic tapered grip, and 360 degree rotating head. Includes two 3 Ah batteries, a charger, and Slugsplitter knockouts.
This cordless seven tons battery hydraulic knockout kit punches four-inch conduits up to 12 gauge mild steel, three-inch conduits up to 10 gauge mild steel, and two-inch conduits up to 12 gauge stainless steel. It features a rugged neck, ergonomic design, and 360 degree rotating head. The kit includes a driver, draw studs, battery, charger, and case.
This cordless seven tons battery hydraulic knockout kit punches four-inch conduits up to 12 gauge mild steel, three-inch conduits up to 10 gauge mild steel, and two-inch conduits up to 12 gauge stainless steel. It features a rugged neck, ergonomic design, and 360 degree rotating head. The kit includes a driver, draw studs, battery, charger, and case.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V DC and has 360 degree rotating head with an ergonomic tapered grip design. The knockout kit includes a driver, draw studs, batteries, charger, and case.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V DC and has 360 degree rotating head with an ergonomic tapered grip design. The knockout kit includes a driver, draw studs, batteries, charger, and case.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V and has 360 degree rotating head with an ergonomically tapered grip design. The knockout kit includes draw batteries and Slugbuster ½ to 4 inches conduit punches/dies.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V and has 360 degree rotating head with an ergonomically tapered grip design. The knockout kit includes draw batteries and Slugbuster ½ to 4 inches conduit punches/dies.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V and has 360 degree rotating head with an ergonomically tapered grip design. The knockout kit includes draw batteries and Slugbuster ½ to 2 inches conduit punches/dies.
This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V and has 360 degree rotating head with an ergonomically tapered grip design. The knockout kit includes draw batteries and Slugbuster ½ to 2 inches conduit punches/dies.
This Intelli-Punch cordless 11 tons hydraulic knockout tool with conduit size of ½ to 4 inches operates on 18V and punches up to 10 gauge mild steel and stainless steel. It has an inline handle orientation, ergonomic tapered grip, and 360 degree rotating head. Includes two 3 Ah batteries, a charger, and Slugsplitter knockouts.
This Intelli-Punch cordless 11 tons hydraulic knockout tool with conduit size of ½ to 4 inches operates on 18V and punches up to 10 gauge mild steel and stainless steel. It has an inline handle orientation, ergonomic tapered grip, and 360 degree rotating head. Includes two 3 Ah batteries, a charger, and Slugsplitter knockouts.
This cordless seven-ton battery hydraulic knockout kit punches four-inch conduits up to 12 gauge mild steel, three-inch conduits up to 10 gauge mild steel, and two-inch conduits up to 12 gauge stainless steel. It features a rugged neck, ergonomic design, and 360 degree rotating head. The kit includes a driver, draw studs, battery, charger, and case.
This cordless seven-ton battery hydraulic knockout kit punches four-inch conduits up to 12 gauge mild steel, three-inch conduits up to 10 gauge mild steel, and two-inch conduits up to 12 gauge stainless steel. It features a rugged neck, ergonomic design, and 360 degree rotating head. The kit includes a driver, draw studs, battery, charger, and case.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.