!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10 GA MS/12 GA SS, ½ TO 2 IN CONDUIT, 11 TONS

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10 GA MS/12 GA SS, ½ TO 2 IN CONDUIT, 11 TONS

GREENLEE

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10 GA MS/12 GA SS, ½ TO 2 IN CONDUIT, 11 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10 GA MS/12 GA SS, ½ TO 2 IN CONDUIT, 11 TONS

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10 GA MS/12 GA SS, ½ TO 2 IN CONDUIT, 11 TONS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,975.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLELS100X11A
  • Mfr. Model # LS100X11A
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.19 lbs

Product Details

This Intelli-Punch cordless 11 tons battery hydraulic knockout kit has a conduit size of ½ to 2 inches and punches up to 10 gauge mild steel or 12 gauge stainless steel. It operates on 18V DC and has 360 degree rotating head with an ergonomic tapered grip design. The knockout kit includes a driver, draw studs, batteries, charger, and case.

Technical Specs

  • Item Knockout Tool Kit
  • For Maximum Stainless Steel Thickness 12 ga
  • Punching Capacity in Mild Steel 4 in
  • Dies Included Dies Not Included
  • Maximum Punching Pressure 11 ton
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Model No. 52,176
  • Charger Included Yes
  • Application Punching Conduit Sized Holes in Mild Steel, Stainless Steel
  • Handle Orientation Inline
  • Maximum Round Hole Diameter 4 in
  • Overall Length 23 in
  • Series Intelli-Punch
  • Voltage 18V DC
  • For Maximum Steel Thickness 10 ga
  • Punching Capacity in Stainless Steel 4 in
  • Battery Capacity (2) 3.0 Ah
  • Number of Batteries Included 2
  • Brushless Motor No
  • Battery Series LXT
  • Power Source Cordless
  • Features Punch Faster with a Maximum Cycle Time of 8 sec, Gator Eye Compatible - With iPress(TM) Software, Monitor Tool Performance - Peak Force, Number of Cycles
  • Includes (2) Draw Studs, Carrying Case
  • Number of Pieces 5
  • Tool Weight 19.2 lb
  • Tool Brand Greenlee

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list