!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10/12 GA MS/SS, 4 IN CONDUIT, 7 TONS

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10/12 GA MS/SS, 4 IN CONDUIT, 7 TONS

GREENLEE

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10/12 GA MS/SS, 4 IN CONDUIT, 7 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10/12 GA MS/SS, 4 IN CONDUIT, 7 TONS

HYDRAULIC KNOCKOUT KIT, CORDLESS, 18V, 10/12 GA MS/SS, 4 IN CONDUIT, 7 TONS

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,568.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLELS50L11B
  • Mfr. Model # LS50L11B
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Product Details

This cordless seven tons battery hydraulic knockout kit punches four-inch conduits up to 12 gauge mild steel, three-inch conduits up to 10 gauge mild steel, and two-inch conduits up to 12 gauge stainless steel. It features a rugged neck, ergonomic design, and 360 degree rotating head. The kit includes a driver, draw studs, battery, charger, and case.

Technical Specs

  • Item Knockout Tool Kit
  • For Maximum Stainless Steel Thickness 12 ga
  • Punching Capacity in Mild Steel 4 in
  • Dies Included Dies Included
  • Maximum Punching Pressure 7 ton
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Charger Included Yes
  • Application Punching Conduit Sized Holes in Mild Steel, Stainless Steel
  • Features Automatic Retraction, Cuts the Hole in Half the Time, LED light Illuminates Dark Work Areas, Non-slip Rubber Grip for Firm and Comfortable Hold, One Trigger Controls all Tool Functions, No Additional Manual Work Required, Punch Holes from any Angle with the 360 Degrees Rotating Head, Slim, Compact and Lightwight Design for Reduced Fatigue and Easy Control
  • Includes Mfr. No. 1924AA Spacer, Mfr. No. 20963 3/8 in x 4-51/64 in Drawstud, Mfr. No. 31872 3/4-16 in x 4 in Drawstud, Slugbuster Punches and Dies for 1/2 in, 1 1/4 in, 1 in, 3/4 in and 1 1/2 in and 2 in Conduit
  • Number of Pieces 12
  • Punching Speed 8 sec/punch
  • Series Gator LS50L
  • Voltage 18V DC
  • For Maximum Steel Thickness 10 ga
  • Punching Capacity in Stainless Steel 2 in
  • Battery Capacity (1) 2.0 Ah
  • Number of Batteries Included 1
  • Brushless Motor No
  • Power Source Cordless
  • Die Sizes included 1/2 to 2 in Dies
  • Handle Orientation Inline
  • Maximum Round Hole Diameter 6 in
  • Overall Length 14 1/4 in
  • Tool Weight 5.1 lb
  • Tool Brand Greenlee

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list