!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Reversing Capability
NEMA Enclosure Rating
Number of Poles
Full Load Current - Inductive
Coil Voltage

Contactors & Overload Relays

Contactors and overload relays combine to create motor starter assemblies. Contactors have multiple pole connections to open and close several circuits at once. Overload relays monitor for overcurrent and phase failure to protect against overheating and damage. IEC contactors and IEC overload relays are made to International Electrotechnical Commission standards. NEMA contactors and NEMA overload relays are made to National Electric Manufacturers Association standards. Definite purpose contactors and definite purpose overload relays have specific performance ratings for low life-cycle applications like HVACR. Lighting contactors turn banks of lights and signs on and off. Safety contactors monitor operational and environmental conditions and cut off power to protect workers. Mercury displacement contactors open and close circuits in dusty and oily locations.

https://catalogue.grainger.ca/?hybris=true

550 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 18 A, 24V AC COIL, 1NO
  • Item # GGE6EAV5
  • Mfr. Model # 6EAV5
  • EHC: EHC :
  • Contactor, IEC, Full Load Amps-Inductive 18, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, Height 2.91, Width 1.81, Depth 3.4, Standards UL, CSA

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL
  • Item # GGE6EAX9
  • Mfr. Model # 6EAX9
  • EHC: EHC :
  • Contactor, IEC, Full Load Amps-Inductive 9, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 2NO/2NC, Height 2.91, Width 1.77, Depth 3.18, Standards UL, CSA

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 50 A, 24V DC COIL, 1NO/1NC
  • Item # GGE6ECD6
  • Mfr. Model # 6ECD6
  • EHC: EHC :
  • Contactor, IEC, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VDC, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 5, Width 2.95, Depth 6.73, Standards UL, CSA

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 65 A, 24V DC COIL, 1NO/1NC
  • Item # GGE6ECD7
  • Mfr. Model # 6ECD7
  • EHC: EHC :
  • Contactor, IEC, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VDC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO/1NC, Height 5, Width 2.95, Depth 6.73, Standards UL, CSA

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 120V AC, 20 A, NON-REVERSING
  • Item # GGE6GNZ2
  • Mfr. Model # 6GNZ2
  • EHC: EHC :
  • Compact Contactor, Contactor Type Definite Purpose, Number of Poles 2, Coil Volts 110-120VAC, Hz 50/60, Full Load Amps-Inductive 20, Full Load Amps-Resistive 30, Enclosure Type Open, 1, 2, Standards GB14048.4, IEC60947-4-1, UL574

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • DEFINITE PURPOSE MAGNETIC CONTACTOR, 2 POLES, 208-240V AC, 40 A, NON-REVERSING
  • Item # GGE6GNV0
  • Mfr. Model # 6GNV0
  • EHC: EHC :
  • Compact Contactor, Contactor Type Definite Purpose, Number of Poles 2, Coil Volts 208-240VAC, Hz 50/60, Full Load Amps-Inductive 40, Full Load Amps-Resistive 50, Enclosure Type Open, 2, 3, Standards GB14048.4, IEC60947-4-1, UL534

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO
  • Item # GGE6EAW1
  • Mfr. Model # 6EAW1
  • EHC: EHC :
  • Contactor, IEC, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 1NO, 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list