This overload relay has three poles, and a voltage rating of 690V AC maximum, and an operating temperature range of -4 Degrees F to 140 Degrees F. It measures 2.6 inch H. This overload relay meets the standards for CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1.
Technical Specs
ItemOverload Relay
Maximum Overload Relay Current Setting10 A
Trip Class10A
Number of Poles3
Mounting StyleDirect To Contactor
Compatible with SeriesTeSys Deca
Overload Protection TypeThermal
Body Depth2.76 in
Body Width1.77 in
IP RatingIP20
Minimum Operating Temperature-4 Degrees F
Auxiliary Contact Form1NO/1NC
Minimum Overload Relay Current Setting7 A
Maximum Voltage Rating690V AC
Reset TypeManual
Terminal Connection TypeScrew Clamp Terminals
Relay StyleIEC
StandardsCSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1