!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO/1NC

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO/1NC

SCHNEIDER ELECTRIC

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO/1NC

IEC MAGNETIC CONTACTOR, NON-REVERSING, 3 POLES, 32 A, 24V AC COIL, 1NO/1NC

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $539.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQLC1D32B7
  • Mfr. Model # LC1D32B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 61
  • Shipping Weight 0.91 lbs

Product Details

Contactor, IEC. Full load amps-inductive 32. Full load amps-resistive 50. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 480V, 30 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.36 inches, width 1.77 inches, depth 3.62 inches. Standards UL, CSA.

Technical Specs

  • Item IEC Magnetic Contactor
  • NEMA Enclosure Rating No Enclosure
  • Number of Poles 3
  • Full Load Current - Resistive 50 A
  • Overall Height 3.35 in
  • Terminal Connection Type Screw Clamp Terminals
  • Series TeSys Deca
  • Contactor Style IEC
  • Horsepower @ Three Phase - 480V AC 20 hp
  • Horsepower @ Three Phase - 600V AC 30 hp
  • Horsepower @ Single Phase - 120V AC 2 hp
  • Maximum Voltage Rating 690V AC
  • Frequency 50/60 Hz
  • Includes Auxiliary Contacts Yes
  • Number of Normally Open Main Contacts 3
  • Resistance Properties Fire Resistant, Insulation Resistant
  • Maximum Operating Temperature 140 Degrees F
  • Mechanical Operating Durability 15,000,000
  • Auxiliary Contact Form 1NO/1NC
  • Coil Voltage 24V AC
  • Full Load Current - Inductive 32 A
  • Reversing Capability Non-Reversing
  • Overall Width 1.77 in
  • Mounting Style DIN Rail, Plate
  • Number of Auxillary Contacts 2
  • Horsepower @ Three Phase - 240V AC 10 hp
  • Phase Three
  • Horsepower @ Single Phase - 240V AC 5 hp
  • Horsepower @ Three Phase - 208V AC 7 1/2 hp
  • Embedded Surge Suppressor No
  • Minimum Operating Temperature -40 Degrees F
  • Overall Depth 3.62 in
  • Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
  • IP Rating IP20
  • Electrical Operating Durability 1,400,000, 1,650,000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list