!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 0.25 A TO 0.4 A

OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 0.25 A TO 0.4 A

SCHNEIDER ELECTRIC

OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 0.25 A TO 0.4 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 0.25 A TO 0.4 A

OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 0.25 A TO 0.4 A

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.28 / EACH

EHC: EHC :
Min Qty 6 = $1,015.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQLRD03
  • Mfr. Model # LRD03
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 61
  • Shipping Weight 0.31 lbs

Product Details

IEC Overload Relay 0.25 - 0.40 amp.

Technical Specs

  • Item Overload Relay
  • Maximum Overload Relay Current Setting 0.4 A
  • Trip Class 10A
  • Number of Poles 3
  • Mounting Style Direct To Contactor
  • Compatible with Series TeSys Deca
  • Overload Protection Type Thermal
  • Body Depth 2.76 in
  • Body Width 1.77 in
  • IP Rating IP20
  • Minimum Operating Temperature -4 Degrees F
  • Auxiliary Contact Form 1NO/1NC
  • Minimum Overload Relay Current Setting 0.25 A
  • Maximum Voltage Rating 690V AC
  • Reset Type Auto, Manual
  • Terminal Connection Type Screw Clamp Terminals
  • Relay Style IEC
  • Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
  • Body Height 2.6 in
  • Overall Height 2.6 in
  • Maximum Operating Temperature 140 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list