!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL

IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL

DAYTON

IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL

IEC MAGNETIC CONTACTOR, NON-REVERSING, 4 POLES, 9 A, 24V AC COIL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6EAX9
  • Mfr. Model # 6EAX9
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Contactor, IEC, Full Load Amps-Inductive 9, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts 24VAC, 50/60 Hz, Non Reversing, Enclosure Type Open, Auxiliary Contact Form 2NO/2NC, Height 2.91, Width 1.77, Depth 3.18, Standards UL, CSA

Technical Specs

  • Item IEC Magnetic Contactor
  • NEMA Enclosure Rating No Enclosure
  • Number of Poles 4
  • Full Load Current - Resistive 20 A
  • Overall Height 1.77 in
  • Number of Auxillary Contacts 4
  • Horsepower @ Single Phase - 240V AC 1 hp
  • Embedded Surge Suppressor No
  • Includes Auxiliary Contacts Yes
  • Number of Normally Closed Main Contacts 2
  • Standards CSA, UL Listed
  • Auxiliary Contact Form Auxiliary Contacts Not Included
  • Coil Voltage 24V AC
  • Full Load Current - Inductive 9 A
  • Reversing Capability Non-Reversing
  • Overall Width 1.77 in
  • Contactor Style IEC
  • Horsepower @ Single Phase - 120V AC 1/2 hp
  • Frequency 50/60 Hz
  • Overall Depth 3.18 in
  • Number of Normally Open Main Contacts 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list