Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel. Cement, also called Portland cement, is the binding agent in concrete that provides durability and structure.
DAP Bondex Concrete Patch is a ready to use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. The product is excellent for tuck pointing masonry and brick work. It may also be used as a glue to join broken
DAP Bondex Concrete Patch is a ready to use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. The product is excellent for tuck pointing masonry and brick work. It may also be used as a glue to join broken
This 5000 Plus High Strength concrete mix is grey and comes in a 50 pound pail. It is designed for use on building concrete countertops, building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of 12 hours.
This 5000 Plus High Strength concrete mix is grey and comes in a 50 pound pail. It is designed for use on building concrete countertops, building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of 12 hours.
This contact adhesive comes in a one quart container. It meets the standards for CEPA, NICNAS, RA 6969. Construction adhesives hold building materials together and prevent separation after drying. They provide a substitute when mechanical fasteners are not suitable, or provide additional support when used with fasteners.
This contact adhesive comes in a one quart container. It meets the standards for CEPA, NICNAS, RA 6969. Construction adhesives hold building materials together and prevent separation after drying. They provide a substitute when mechanical fasteners are not suitable, or provide additional support when used with fasteners.
This Crack Resistant concrete mix is grey and comes in a 50 pound pail. It is designed for use on building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of one day.
This Crack Resistant concrete mix is grey and comes in a 50 pound pail. It is designed for use on building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of one day.
This High Strength concrete mix is grey and comes in a 50 pound pail. It is designed for use on building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of one day.
This High Strength concrete mix is grey and comes in a 50 pound pail. It is designed for use on building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of one day.
This 30LM contact adhesive is green in colour and comes in a five gallon container. It meets the standards for CEPA, NICNAS, TSCA. This contact adhesive has a working time of four hours. It is not water-resistant.
This 30LM contact adhesive is green in colour and comes in a five gallon container. It meets the standards for CEPA, NICNAS, TSCA. This contact adhesive has a working time of four hours. It is not water-resistant.
This Type I-II cement is grey and comes in a 46 pound pail. It is designed for use on concrete mix, pavements, sidewalks, slabs and meets the standards for ASTM C150. This cement features paintable. In addition, it has a working time of one day.
This Type I-II cement is grey and comes in a 46 pound pail. It is designed for use on concrete mix, pavements, sidewalks, slabs and meets the standards for ASTM C150. This cement features paintable. In addition, it has a working time of one day.
This neoprene high performance contact adhesive is suitable for bonding cork, fabric, foam, and plastic in applications such as seat assembly and floor bonding. It will dry clear in colour and is offered in a 18.9 litre container.
This neoprene high performance contact adhesive is suitable for bonding cork, fabric, foam, and plastic in applications such as seat assembly and floor bonding. It will dry clear in colour and is offered in a 18.9 litre container.
Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.
Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.
Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.
Concrete is a widely-used building material for pouring driveways, sidewalks, foundations, columns, and anchoring posts and pilings. It is a mixture of cement and aggregate, such as sand and gravel.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.