!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEMENT, TYPE I-II, 46 LB PAIL, 28-DAY CURE, GREY

CEMENT, TYPE I-II, 46 LB PAIL, 28-DAY CURE, GREY

SAKRETE

CEMENT, TYPE I-II, 46 LB PAIL, 28-DAY CURE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEMENT, TYPE I-II, 46 LB PAIL, 28-DAY CURE, GREY

CEMENT, TYPE I-II, 46 LB PAIL, 28-DAY CURE, GREY

SAKRETE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKN120022
  • Mfr. Model # 120022
  • UNSPSC # 30111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.3 lbs

Product Details

This Type I-II cement is grey and comes in a 46 pound pail. It is designed for use on concrete mix, pavements, sidewalks, slabs and meets the standards for ASTM C150. This cement features paintable. In addition, it has a working time of one day.

Technical Specs

  • Item Cement
  • Container Size 46 lb
  • Coverage 6 sq ft @ 1 in
  • Full Cure Time 28 day
  • Standards ASTM C150
  • For Use On Surface Material Concrete
  • Minimum Application Temperature 40 Degrees F
  • Product Type Cement
  • Colour Grey
  • Container Type Pail
  • Finishing Features Paintable
  • Working Time 1 day
  • Application Concrete Mix, Pavements, Sidewalks, Slabs
  • Maximum Application Temperature 90 Degrees F
  • Minimum Thickness 2 in
  • Series Type I-II

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list