!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE MIX, 5000 PLUS HIGH STRENGTH, 50 LB, PAIL, 28 DAY CURE, GREY

CONCRETE MIX, 5000 PLUS HIGH STRENGTH, 50 LB, PAIL, 28 DAY CURE, GREY

SAKRETE

CONCRETE MIX, 5000 PLUS HIGH STRENGTH, 50 LB, PAIL, 28 DAY CURE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE MIX, 5000 PLUS HIGH STRENGTH, 50 LB, PAIL, 28 DAY CURE, GREY

CONCRETE MIX, 5000 PLUS HIGH STRENGTH, 50 LB, PAIL, 28 DAY CURE, GREY

SAKRETE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $107.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKN120020
  • Mfr. Model # 120020
  • UNSPSC # 30111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

This 5000 Plus High Strength concrete mix is grey and comes in a 50 pound pail. It is designed for use on building concrete countertops, building curbs, building downspout troughs, building floors, building patios, building sidewalks, building steps, setting posts and meets the standards for ASTM C387. This concrete mix features paintable. In addition, it has a working time of 12 hours.

Technical Specs

  • Item Concrete Mix
  • Container Size 50 lb
  • Coverage 0.375 cu ft
  • Full Cure Time 28 day
  • Standards ASTM C387
  • For Use On Surface Material Concrete
  • Minimum Application Temperature 40 Degrees F
  • Product Type Concrete Mix
  • Colour Grey
  • Container Type Pail
  • Finishing Features Paintable
  • Working Time 12 hr
  • Application Building Concrete Countertops, Building Curbs, Building Downspout Troughs, Building Floors, Building Patios, Building Sidewalks, Building Steps, Setting Posts
  • Maximum Application Temperature 90 Degrees F
  • Minimum Thickness 2 in
  • Series 5000 Plus High Strength

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list