!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
I.D. Before Shrinking
I.D. After Shrinking
Length
Max. Temp. Rating
Material
Colour

Cold Shrink Tubing

Cold shrink tubing covers low-voltage cable, wire connections, joints, and terminals, and it shrinks when the core is removed to create tightly sealed bundles. It doesn't require heat guns, so it can be used where gas and electrical heating devices are not allowed. It is used across a wide variety of applications to provide electrical and mechanical protection against environmental damage.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • COLD SHRINK INSULATOR, 0.82 IN ID BEFORE SHRINKING, 0.4 IN ID AFTER, 8 IN L, BLACK
  • Item # MMM8425-8
  • Mfr. Model # 8425-8
  • EHC: EHC :
  • Connector Insulator, cable range 2-1/0 AWG, standard length 8 inches, cold shrink, 0.82 inch maximum diameter, 0.69 inch minimum cable diameter for seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 90
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • 3M
  • COLD SHRINK END CAP, EPDM RUBBER, BLK, 2:1 SHRINK RATIO, 3.320 IN ID BEFORE SHRINKING
  • Item # MMMEC3
  • Mfr. Model # EC3
  • EHC: EHC :
  • This cold shrink end cap is made of EPDM rubber, and is black. It features close-ended, EPDM tubular rubber sleeves that are loaded onto a removable core, made of EPDM rubber which contains no chlorides or sulfur, resists wat. In addition, it meets the standards for RoHS 2011/65/EU compliant. It is suitable for moisture sealing and physical protection for cables, pipes or other cylindrical objects, 80 Degrees F maximum temperature, and 50 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • 3M
  • COLD SHRINK SILICON INSULATOR, 0.95 IN ID BEFORE SHRINKING, 0.48 IN ID AFTER, SILICONE
  • Item # MMM8447-3.2
  • Mfr. Model # 8447-3.2
  • EHC: EHC :
  • This cold shrink silicon insulator is made of silicone, and is grey. In addition, it meets the standards for ANSI C119.1. It has length of 3.19 inch. 500 Degrees F maximum temperature, and -67 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • COLD SHRINK INSULATOR, 1.38 IN ID BEFORE SHRINKING, 0.67 IN ID AFTER, 16 IN L, 10 PK
  • Item # MMM8427-16
  • Mfr. Model # 8427-16
  • EHC: EHC :
  • This cold shrink insulator is made of EPDM rubber, and is black. In addition, it meets the standards for ANSI C119.1. It has length of 16 inches. 194 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING
  • Item # MMMEC4
  • Mfr. Model # EC4
  • EHC: EHC :
  • This cold shrink end cap is made of EPDM rubber, and is black. It features close-ended, EPDM tubular rubber sleeves that are loaded onto a removable core, made of EPDM rubber which contains no chlorides or sulfur, resists wat. In addition, it meets the standards for RoHS 2011/65/EU compliant. It is suitable for moisture sealing and physical protection for cables, pipes or other cylindrical objects, 80 Degrees F maximum temperature, and 50 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • 3M
  • COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK
  • Item # MMM8426-11
  • Mfr. Model # 8426-11
  • EHC: EHC :
  • This cold shrink insulator is made of EPDM rubber, and is black. In addition, it meets the standards for ANSI C119.1. It has length of 11 inch. 194 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list