!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING

COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING

3M

COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING

COLD SHRINK END CAP, EPDM RUBBER, BLACK, 2:1 SHRINK RATIO, 3.32 IN ID BEFORE SHRINKING

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.24 / EACH

EHC: EHC :
Min Qty 10 = $412.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMEC4
  • Mfr. Model # EC4
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

This cold shrink end cap is made of EPDM rubber, and is black. It features close-ended, EPDM tubular rubber sleeves that are loaded onto a removable core, made of EPDM rubber which contains no chlorides or sulfur, resists wat. In addition, it meets the standards for RoHS 2011/65/EU compliant. It is suitable for moisture sealing and physical protection for cables, pipes or other cylindrical objects, 80 Degrees F maximum temperature, and 50 Degrees F minimum temperature.

Technical Specs

  • Item Cold Shrink End Cap
  • I.D. After Shrinking 1.79 in
  • Use With Wire Size 1.79 to 3.32 in
  • Material EPDM Rubber
  • Colour Black
  • Application Moisture Sealing and Physical Protection For Cables, Pipes or Other Cylindrical Objects
  • Standards RoHS 2011/65/EU Compliant
  • Min. Temp. Rating 50 Degrees F
  • I.D. Before Shrinking 3.32 in
  • Shrink Ratio 2:1
  • Wall Thickness After Shrinking 1,79 po
  • Flame Retardant No
  • Adhesive Lined No
  • Features Close-Ended, EPDM Tubular Rubber Sleeves That are Loaded Onto a Removable Core, Made of EPDM Rubber Which Contains No Chlorides or Sulfur, Resists Water, Alkalis, Acids, Abrasion and Ozone, Simple and Fast Installation Without Any Tools, Moisture Sealing and Provides Physical Protection for Cables and Pipes
  • Max. Temp. Rating 80 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list