!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK

COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK

3M

COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK

COLD SHRINK INSULATOR, 1.18 IN ID BEFORE SHRINKING, 0.55 IN ID AFTER, 11 IN L, 10 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $627.75 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8426-11
  • Mfr. Model # 8426-11
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This cold shrink insulator is made of EPDM rubber, and is black. In addition, it meets the standards for ANSI C119.1. It has length of 11 inch. 194 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • Item Cold Shrink Insulator
  • Material EPDM Rubber
  • Adhesive Lined No
  • I.D. Before Shrinking 1.18 in
  • Length 11 in
  • Colour Black
  • Dielectric Strength 1,000V
  • Min. Temp. Rating -40 Degrees F
  • Tubing Wall Type Medium Wall
  • Flame Retardant No
  • Use With Wire Size 2/0 AWG to 250 MCM
  • I.D. After Shrinking 0.55 in
  • Shrink Tubing Properties UV Light Resistant
  • Package Style Individual Pieces
  • Max. Temp. Rating 194 Degrees F
  • Standards ANSI C119.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list