!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Item

Chemical Hoses

https://catalogue.grainger.ca/?hybris=true

65 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CONTINENTAL CONTITECH
  • DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER
  • Item # XIH20528917
  • Mfr. Model # 20528917
  • EHC: EHC :
  • This diesel exhaust fluid dispensing hose has a 500-foot length, an internal diameter of 0.75 inches, and an external diameter of 1.13 inches. The tube material is made from a low-extraction ethylene propylene diene monomer and is peroxide cured. The cover material is made from a specially formulated black ethylene propylene diene monomer. The hose is reinforced with a textile braid and a working pressure of 250 PSI. It has an operating temperature range of -40 Degrees C to 60 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
  • CONTINENTAL CONTITECH
  • DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE
  • Item # XIH0738416
  • Mfr. Model # 0738416
  • EHC: EHC :
  • This diesel exhaust fluid transfer hose has a 100-foot length, an internal diameter of 1.5 inches, and an external diameter of 1.97 inches. The tube material is made from ultra-high molecular weight polyethylene and the cover material is made from black corrugated ethylene propylene diene monomer. The hose is reinforced with a spiral-plied synthetic fabric with a double wire helix and has a bend radius of five inches. It has a working pressure of 200 PSI and a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • CONTINENTAL CONTITECH
  • DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/2 IN INSIDE DIA/2.55 IN OUTSIDE DIA, RUBBER/PE
  • Item # XIH20738464
  • Mfr. Model # 20738464
  • EHC: EHC :
  • This diesel exhaust fluid transfer hose has a 100-foot length, an internal diameter of two inches, and an external diameter of 2.55 inches. The tube material is made from ultra-high molecular weight polyethylene and the cover material is made from black corrugated ethylene propylene diene monomer. The hose is reinforced with a spiral-plied synthetic fabric with a double wire helix and has a bend radius of six inches. It has a working pressure of 200 PSI and a maximum pressure of 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list