!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE

DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE

CONTINENTAL CONTITECH

DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE

DEF TRANSFER HOSE, 250 PSI MAX, BLK, 100 FT L/1.5 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER/PE

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.42 / FOOT

EHC: EHC :
Min Qty 100 = $3,942.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH0738416
  • Mfr. Model # 0738416
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.1 lbs

Product Details

This diesel exhaust fluid transfer hose has a 100-foot length, an internal diameter of 1.5 inches, and an external diameter of 1.97 inches. The tube material is made from ultra-high molecular weight polyethylene and the cover material is made from black corrugated ethylene propylene diene monomer. The hose is reinforced with a spiral-plied synthetic fabric with a double wire helix and has a bend radius of five inches. It has a working pressure of 200 PSI and a maximum pressure of 250 PSI.

Technical Specs

  • Item Def Transfer Hose
  • Temp. Range -40 Degrees F to 150 Degrees F
  • Hose Configuration Bulk Hose
  • Safety Factor 4:1
  • Bend Radius 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list