!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER

DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER

CONTINENTAL CONTITECH

DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER

DEF DISPENSING HOSE, 250 PSI, BLK, 500 FT L/0.75 IN INSIDE DIA/1.97 IN OUTSIDE DIA, RUBBER

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.15 / FOOT

EHC: EHC :
Min Qty 500 = $2,575.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20528917
  • Mfr. Model # 20528917
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Product Details

This diesel exhaust fluid dispensing hose has a 500-foot length, an internal diameter of 0.75 inches, and an external diameter of 1.13 inches. The tube material is made from a low-extraction ethylene propylene diene monomer and is peroxide cured. The cover material is made from a specially formulated black ethylene propylene diene monomer. The hose is reinforced with a textile braid and a working pressure of 250 PSI. It has an operating temperature range of -40 Degrees C to 60 Degrees C.

Technical Specs

  • Item DEF Dispensing Hose
  • Hose Configuration Bulk Hose
  • Outside Dia. 1 1/8 in
  • Max. Pressure - Chemical Hose 250 psi
  • Safety Factor 4:1
  • Cover Material EPDM
  • Type - Chemical Hose Dispensing Hose
  • Inside Dia. - Chemical Hose 3/4 in
  • Colour Black
  • Temp. Range -40 Degrees to 140 Degrees F
  • Tube Material - Chemical Hose UHMW-PE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list