!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

Canopy Lights

Canopy lights are ceiling-mounted lighting fixtures that project a 360° widespread beam of light in building entrances and drive-through entryways to provide added visibility for pedestrians and vehicles. Low-profile canopy lights have a slim design that provides more clearance than standard canopy lights. These fixtures are commonly installed in building entrances with extended entryways or overhangs, such as hotels, schools, and office complexes.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • LITHONIA LIGHTING
  • LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE
  • Item # ABRP040KMVOLTDDBM4
  • Mfr. Model # CNY LED P0 40K MVOLT DDB M4
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. It features energy efficient, LED array light source and translucent lens for visually comfortable illumination, quick-mount feature eliminates the need to open luminaire for installation. In addition, it includes mounting hardware. It also has voltage of 120-277V AC, 27 watts, 3,500 lumens, plus a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • CANOPY LIGHT, 1,077 LUMENS, 4000K, 16.6W, 120V AC, 100W INC, BRONZE, DIE CAST ALUMINUM
  • Item # ABROLCFM15DDBM4
  • Mfr. Model # OLCFM 15 DDB M4
  • EHC: EHC :
  • This canopy light is made of die cast aluminum. It features low profile, corrosion and weather resistant. In addition, it includes LED. Plus it meets the standards for UL. It also has voltage of 120V AC, 16.6 watts, 1,077 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 3,700 LM, 5000K, 29 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010T5SM7501
  • Mfr. Model # ECLS010T5SM75011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 29 watts, 3,700 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 3,700 LM, 4000K, 29 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010T5SM7401
  • Mfr. Model # ECLS010T5SM74011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 29 watts, 3,700 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 5,400 LM, 4000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010A5SM7401
  • Mfr. Model # ECLS010A5SM74011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 39 watts, 5,400 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • LED CANOPY LIGHT, 5,400 LM, 5000K, 39 W FIXTURE, 120/277V AC, 150W HPS/100W MH, WHITE
  • Item # GELECLS010A5SM7501
  • Mfr. Model # ECLS010A5SM75011SMWHTE
  • EHC: EHC :
  • This LED canopy light is made of die cast aluminum. Plus it meets the standards for IP65, RoHS, and UL1598. It also has voltage of 120-277V AC, 39 watts, 5,400 lumens, plus it has a rated life of 100,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL OUTDOOR
  • LED CANOPY FIXTURE, ALUMINUM, BROWN, 8,043 LM, 60W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS
  • Item # HBLSGCF604K
  • Mfr. Model # SGC-F-60-4K
  • EHC: EHC :
  • This LED canopy fixture is made of die cast aluminum. It features 0 to 10v dimming, back and side conduit entry, low profile LED canopy. In addition, it includes frosted lens for low glare, no pixilation light source. Plus it meets the standards for cUL, IP 65. It also has voltage of 120 to 277V AC, 8,043 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • W F HARRIS LIGHTING
  • WALL PACK, 4,000 K COLOUR TEMP, 4,000 LUMENS, 45W, 120/277V AC, 100W INC/23 TO 26W CFL
  • Item # WWG11K572
  • Mfr. Model # 1200-4K-LED
  • EHC: EHC :
  • LED Fixture, 32 Watts, 50.0 Lumens Per Watt, Colour Temperature (K) 7,310K, Fixture Height 12 In., Fixture Width 8-3/4 In., Fixture Length 12 In., CRI 77, Fixture Rated Life 100,000 hr., Standards UL 1598, UL 8750, CSA C22.2, # 250.0-08, Includes LEDs and Drivers

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list