!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
LED Replacement For
Lumens
Fixture Wattage

Standard Canopy Lights

Standard canopy lights are outdoor lighting fixtures for use in building entrances with extended entryways or overhangs, such as gas stations, shopping areas, and office complexes. These ceiling-mounted fixtures have a height of 5" or greater from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

https://catalogue.grainger.ca/?hybris=true

2 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL OUTDOOR
  • LED CANOPY FIXTURE, ALUMINUM, BROWN, 8,043 LM, 60W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS
  • Item # HBLSGCF604K
  • Mfr. Model # SGC-F-60-4K
  • EHC: EHC :
  • This LED canopy fixture is made of die cast aluminum. It features 0 to 10v dimming, back and side conduit entry, low profile LED canopy. In addition, it includes frosted lens for low glare, no pixilation light source. Plus it meets the standards for cUL, IP 65. It also has voltage of 120 to 277V AC, 8,043 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • W F HARRIS LIGHTING
  • WALL PACK, 4,000 K COLOUR TEMP, 4,000 LUMENS, 45W, 120/277V AC, 100W INC/23 TO 26W CFL
  • Item # WWG11K572
  • Mfr. Model # 1200-4K-LED
  • EHC: EHC :
  • LED Fixture, 32 Watts, 50.0 Lumens Per Watt, Colour Temperature (K) 7,310K, Fixture Height 12 In., Fixture Width 8-3/4 In., Fixture Length 12 In., CRI 77, Fixture Rated Life 100,000 hr., Standards UL 1598, UL 8750, CSA C22.2, # 250.0-08, Includes LEDs and Drivers

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list