!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE

LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE

LITHONIA LIGHTING

LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE

LED CANOPY LIGHT, 3,500 LM, 4000K, 27 W FIXTURE, 120/277V AC, 100W MH/HPS, DARK BRONZE

LITHONIA LIGHTING

Clearance Price :
$107.97 / EACH

Your Price : $215.95 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRP040KMVOLTDDBM4
  • Mfr. Model # CNY LED P0 40K MVOLT DDB M4
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Product Details

This LED canopy light is made of die cast aluminum. It features energy efficient, LED array light source and translucent lens for visually comfortable illumination, quick-mount feature eliminates the need to open luminaire for installation. In addition, it includes mounting hardware. It also has voltage of 120-277V AC, 27 watts, 3,500 lumens, plus a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item LED Canopy Light
  • Colour Rendering Index 70
  • Fixture Wattage 27 W
  • Light Distribution Shape Type V
  • Light Technology LED
  • Height 4 1/2 in
  • Depth 10 in
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • Includes Lamp Yes
  • Lumens per Watt 129.6 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr Limited
  • Colour Temperature 4,000K
  • Lumens 3,500 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 100W MH/HPS
  • Fixture Shape Square
  • Width 10 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Mounting Hardware
  • Lamp Watts 27 W
  • Max. Operating Temp. 95 Degrees F
  • Standards UL Listed to U.S. and Canadian Standards, IESNA LM-79, LM-80, Wet Location
  • Description/Special Features Energy Efficient, LED Array Light Source and Translucent Lens for Visually Comfortable Illumination, Quick-Mount Feature Eliminates the Need to Open Luminaire for Installation

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Premium Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list