Butt splice compression connectors make permanent in-line connections between industrial cables to extend or splice power and ground connections in high-voltage or heavier gauge applications like commercial lighting, electrical panels, and industrial machinery. Also known as compression splices, they consist of a hollow metal barrel with openings on both ends where the cables insert into each end and butt against each other. Next, the connector is crimped with a die component and tool to create a solid, uniform bond with the cables and prevent them from pulling out. Their bodies have colour-coded bands and markings that identify where to compress and which die component and tool to use.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 6 AWG minimum wire size to 6 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 6 AWG minimum wire size to 6 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 4 AWG minimum wire size to 4 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 4 AWG minimum wire size to 4 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.01 inch L. It is made of copper and has 8 AWG minimum wire size to 8 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.01 inch L. It is made of copper and has 8 AWG minimum wire size to 8 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 8 AWG minimum wire size to 8 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.77 inch L. It is made of copper and has 8 AWG minimum wire size to 8 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.26 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.26 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.08 inch L. It is made of copper and has 1/0 AWG minimum wire size to 1/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.08 inch L. It is made of copper and has 1/0 AWG minimum wire size to 1/0 AWG maximum wire size.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.01 inch L. It is made of copper and has 6 AWG minimum wire size to 6 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This short-barrel splice has an operating temperature of 300 Degrees F. It measures 1.01 inch L. It is made of copper and has 6 AWG minimum wire size to 6 AWG maximum wire size. This short-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.27 inch L. It is made of copper and has 3/0 AWG minimum wire size to 3/0 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.27 inch L. It is made of copper and has 3/0 AWG minimum wire size to 3/0 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.9 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 1.9 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.3 inch L. It is made of copper and has 2/0 AWG minimum wire size to 2/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.3 inch L. It is made of copper and has 2/0 AWG minimum wire size to 2/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.02 inch L. It is made of copper and has 1/0 AWG minimum wire size to 1/0 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.02 inch L. It is made of copper and has 1/0 AWG minimum wire size to 1/0 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.57 inch L. It is made of copper and has 4/0 AWG minimum wire size to 4/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.57 inch L. It is made of copper and has 4/0 AWG minimum wire size to 4/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.3 inch L. It is made of copper and has 3/0 AWG minimum wire size to 3/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 3.3 inch L. It is made of copper and has 3/0 AWG minimum wire size to 3/0 AWG maximum wire size.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.02 inch L. It is made of copper and has 1 AWG minimum wire size to 1 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.02 inch L. It is made of copper and has 1 AWG minimum wire size to 1 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 2.82 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size.
This long-barrel splice has an operating temperature of 194 Degrees F. It measures 2.82 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 3.41 inch L. It is made of copper and has 250 kcmil minimum wire size to 250 kcmil maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
This long-barrel splice has an operating temperature of 300 Degrees F. It measures 3.41 inch L. It is made of copper and has 250 kcmil minimum wire size to 250 kcmil maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.