!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG-BARREL SPLICE, LONG BARREL SIZE, GREEN, 1 AWG MAX WIRE SIZE

LONG-BARREL SPLICE, LONG BARREL SIZE, GREEN, 1 AWG MAX WIRE SIZE

POWER FIRST

LONG-BARREL SPLICE, LONG BARREL SIZE, GREEN, 1 AWG MAX WIRE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-BARREL SPLICE, LONG BARREL SIZE, GREEN, 1 AWG MAX WIRE SIZE

LONG-BARREL SPLICE, LONG BARREL SIZE, GREEN, 1 AWG MAX WIRE SIZE

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22EZ34
  • Mfr. Model # 22EZ34
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This long-barrel splice has an operating temperature of 300 Degrees F. It measures 2.02 inch L. It is made of copper and has 1 AWG minimum wire size to 1 AWG maximum wire size. This long-barrel splice features: low installed cost, provide a low-resistance connection of high quality.

Technical Specs

  • Item Long-Barrel Splice
  • Barrel Size Long
  • Die Code 37
  • For Wire Type Stranded
  • Maximum Voltage 600V
  • Maximum Wire Size 1 AWG
  • Overall Length 2.02 in
  • Maximum Operating Temperature 300 Degrees F
  • Seam Style Seamless
  • Barrel Outside Diameter 0.47 in
  • Contact Material Copper
  • Special Features Low Installed Cost, Provide a Low-Resistance Connection of High Quality
  • Termination Style Crimp
  • Barrel Finish Tin Plated
  • Colour Code Green
  • For Conductor Material Copper
  • Material Copper
  • Minimum Wire Size 1 AWG
  • Number of Crimps 4
  • Maximum Conductors 1
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.36 in
  • Contact Finish Tin
  • Maximum Wire Insulation Diameter 0.47 in
  • Strip Length 1 1/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list