Box air filters are used in HVAC systems to trap contaminants in the air stream. They boost indoor air quality and prevent contaminants from building up in both equipment and on surfaces, which can cause damage. These rigid filters include cartridge air filters, mini-pleat air filters, rigid cell air filters, V-bank air filters, HEPA air filters, and odour removal box air filters. These types of filters are frequently used in food and beverage plants, commercial buildings, healthcare settings, data centres, pharmaceutical facilities, and similar areas where clean air is required. Box air filters can capture more contaminants than panel filters and are best used as final filters.
This box-style mini-pleat air filter has a nominal size of 10 width x 10 height x 2 inches depth. The MERV 14 filter has an efficiency of 95% and meets the ASHRAE 52.2-2015 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style mini-pleat air filter has a nominal size of 10 width x 10 height x 2 inches depth. The MERV 14 filter has an efficiency of 95% and meets the ASHRAE 52.2-2015 standard that removes particles ranging from 0.3 to 1 micron. It is made with synthetic media and has a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style cartridge air filter has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL classified standard that removes particles ranging from 0.3 to 1 micron. It is made with microfibre media and has a single header with a steel frame. The maximum temperature of this filter is 250 degrees Fahrenheit.
This box-style cartridge air filter has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL classified standard that removes particles ranging from 0.3 to 1 micron. It is made with microfibre media and has a single header with a steel frame. The maximum temperature of this filter is 250 degrees Fahrenheit.
This MERV 14 multi-pleated air filter is 24 x 24 x 12 inches. It has corrugated aluminum separators that maintain even air spacing, allowing total unrestricted airflow to the entire media pack. Filter material is resistant to intermittent exposure to water. It has a 90-95% filter efficiency. It has a maximum temperature of 200℉.
This MERV 14 multi-pleated air filter is 24 x 24 x 12 inches. It has corrugated aluminum separators that maintain even air spacing, allowing total unrestricted airflow to the entire media pack. Filter material is resistant to intermittent exposure to water. It has a 90-95% filter efficiency. It has a maximum temperature of 200℉.
This box-style rigid cell air filter has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a single header with a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 20 height x 12 inches depth. The MERV 14 filter has an efficiency of 95% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a single header with a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This filter measures 24 x 24 x 12 inches and 90-95% efficiently extends surface rigid box air filters. It's made of fine fibreglass, air-leaving side is made of nylon reinforced with a galvanized steel enclosure frame. This filter is made with all synthetic 95 material.
This filter measures 24 x 24 x 12 inches and 90-95% efficiently extends surface rigid box air filters. It's made of fine fibreglass, air-leaving side is made of nylon reinforced with a galvanized steel enclosure frame. This filter is made with all synthetic 95 material.
This MERV 8 multi-pleated air filter measures 20 x 25 x 5 inches. Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media.
This MERV 8 multi-pleated air filter measures 20 x 25 x 5 inches. Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media.
This box-style mini-pleat air filter has a nominal size of 24 width x 24 height x 4 inches depth. The MERV 14 filter has an efficiency of 90 to 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a metal frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style mini-pleat air filter has a nominal size of 24 width x 24 height x 4 inches depth. The MERV 14 filter has an efficiency of 90 to 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a metal frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with two vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 11 filter has an efficiency of 65% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style v-bank air filter with two vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 11 filter has an efficiency of 65% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This MERV 13 multi-pleated air filter measures 24 x 24 x 12 inches. It has corrugated aluminum separators that maintain even air spacing, which allows total unrestricted airflow to the entire media pack. The filter material is resistant to intermittent exposure to water. It has an 80-85% filter efficiency. It has a maximum temperature of 200℉.
This MERV 13 multi-pleated air filter measures 24 x 24 x 12 inches. It has corrugated aluminum separators that maintain even air spacing, which allows total unrestricted airflow to the entire media pack. The filter material is resistant to intermittent exposure to water. It has an 80-85% filter efficiency. It has a maximum temperature of 200℉.
This box-style mini-pleat air filter has a nominal size of 20 width x 16 height x 4 inches depth. The MERV 14 filter has an efficiency of 90 to 95% and meets the ASHRAE 52.2-2015 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a beverage board frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This box-style mini-pleat air filter has a nominal size of 20 width x 16 height x 4 inches depth. The MERV 14 filter has an efficiency of 90 to 95% and meets the ASHRAE 52.2-2015 standard that removes particles ranging from 0.3 to 1 micron. It is made with fibreglass media and has a beverage board frame. The maximum temperature of this filter is 160 degrees Fahrenheit.
This MERV 14 multi-pleated galvanized steel air filter measures 24 x 12 x 12 inches. Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media.
This MERV 14 multi-pleated galvanized steel air filter measures 24 x 12 x 12 inches. Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media.
This box-style rigid cell air filter has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 11 filter has an efficiency of 65% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 11 filter has an efficiency of 65% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a single header with a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This box-style rigid cell air filter has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a single header with a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.