!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 13, SYNTHETIC, 85% EFFICIENCY

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 13, SYNTHETIC, 85% EFFICIENCY

GRAINGER

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 13, SYNTHETIC, 85% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 13, SYNTHETIC, 85% EFFICIENCY

RIGID CELL AIR FILTER, 12 X 24 X 12 IN, MERV 13, SYNTHETIC, 85% EFFICIENCY

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.47 / EACH

EHC: EHC :
Min Qty 2 = $240.94

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HYW8
  • Mfr. Model # 2HYW8
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This box-style rigid cell air filter has a nominal size of 24 width x 12 height x 12 inches depth. The MERV 13 filter has an efficiency of 85% and meets the UL class 2 (R13458) standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Rigid Cell Air Filter
  • Performance Rating MERV 13
  • Filter Efficiency - Air Filters 85 %
  • Frame or Header Material Galvanized Steel
  • Gasket Location None
  • Media Colour Yellow
  • Media Separator Construction Metal Pleat
  • Removes Particles Down To 0.3 to 1.0 microns
  • Air Flow @ 500 fpm 1,000 cfm
  • Initial Resistance @ 300 fpm 0.26 in wc
  • Recommended Final Resistance 1.5 in wc
  • Max. Velocity 500 fpm
  • Nominal Width 24 in
  • Actual Filter Size 11-3/8 in x 23-3/8 in x 11-1/2 in
  • Actual Width 23 3/8 in
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Style - Air Filters Box
  • Nominal Filter Size 12x24x12
  • Media Material Synthetic
  • Air Filter Header Type No Header
  • Gasket Material None
  • Media Area 25 sq ft
  • Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
  • Air Flow @ 300 fpm 600 cfm
  • Air Flow @ 625 fpm 1,250 cfm
  • Initial Resistance @ 500 fpm 0.44 in wc
  • Max. Temp. 180 Degrees F
  • Nominal Height 12 in
  • Nominal Depth 12 in
  • Actual Height 11 3/8 in
  • Actual Depth 11 1/2 in
  • Item Rigid Cell Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list