!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI PLEATED AIR FILTER, MERV 14, 24 X 24 X 12 IN, GALVANIZED STEEL

MULTI PLEATED AIR FILTER, MERV 14, 24 X 24 X 12 IN, GALVANIZED STEEL

AEROSTAR

MULTI PLEATED AIR FILTER, MERV 14, 24 X 24 X 12 IN, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI PLEATED AIR FILTER, MERV 14, 24 X 24 X 12 IN, GALVANIZED STEEL

MULTI PLEATED AIR FILTER, MERV 14, 24 X 24 X 12 IN, GALVANIZED STEEL

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG16292
  • Mfr. Model # 16292
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

This MERV 14 multi-pleated galvanized steel air filter measures 24 x 12 x 12 inches. Pleated air filters capture airborne contaminants more effectively than non-pleated air filters because the pleated filter media provides more surface area for trapping contaminants than non-pleated media.

Technical Specs

  • Air Filter Item Mini-Pleat Filter
  • Nominal Filter Size 24x12x12
  • Frame or Header Material Galvanized Steel
  • Media Separator Construction Aluminum
  • Initial Resistance @ 625 fpm 0.78 in wc
  • Max. Temp. 200 Degrees F
  • Nominal Width 12 in
  • Actual Filter Size 23 3/8 in x 11 3/8 in x 11 3/4 in
  • Actual Width 11 3/8 in
  • Standards ASHRAE 52.2, ISO 9001:2015, UL 900
  • Performance Rating MERV 14
  • Media Material Microfiber
  • Air Filter Header Type Single Header
  • Initial Resistance @ 500 fpm 0.65 in wc
  • Recommended Final Resistance 1.5 in wc
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23 3/8 in
  • Actual Depth 11 3/4 in
  • Item Mini-Pleat Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list